Apply to be a TradeMaster!
Main product image of M18 FORCE LOGIC 6 Ton Knockout Tool Kit (1/2" - 2")
Magnifying glass
Hover image to zoom

M18 FORCE LOGIC 6 Ton Knockout Tool Kit (1/2" - 2")

Brand:
Milwaukee
SKU:
2677-21
Rating:
(0)
Q&A:
(0)
M18 FORCE LOGIC 6 Ton Knockout Tool Kit (1/2" - 2")
Magnifying glass
Hover image to zoom
$1,710.98 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
Milwaukee's M18 FORCE LOGIC 6 Ton Knockout Tool 1/2" - 2" Kit reduces the tedious steps of hole making, improving your speed and limiting your fatigue. This knockout punch tool is specifically designed to be the ideal mild steel punching tool. The electrical knockout tool has a compact, right angle design that delivers you the best clearance in tight spaces. Our Quick Connect Alignment System provides you with easy set-up without the weight of the tool and speeds up repetitive punching. The tool is compatible with all our MILWAUKEE EXACT punches and dies. The knockout dies are rated for both mild and stainless steel punching. Vivid red cross hairs provide you with accurate alignment and slug removal ports provide optimal slug removal. The gripping surface on the EXACT punches allows you to thread faster. The cordless 6-ton knockout tool delivers the Easiest Way to Punch.

Features

  • Punches up to 4" Holes in 14 gauge Mild and Stainless Steel.
  • 40% lighter weight and compact size deliver ideal service and clearance tight spaces
  • EXACT punches and dies feature vivid red cross hairs for clearest alignment
  • Large size ID markings permit easy punch and die selection
  • Compatible with competitive accessories
  • Output Force: 6 Tons
  • Capacity in Mild Steel: 1/2"" to 4"
  • Compatible with all M18 batteries and M18 chargers
  • Tool Warranty: 5 Years
  • Battery Warranty: 2 Years

Includes:
  • (1) M18 REDLITHIUM CP2.0 Battery (48-11-1820)
  • (1) M18 & M12 Multi-Voltage Charger (48-59-1812)
  • (1) EXACT Rapid Reset 3/4" Draw Stud Set (49-16-2703)
  • (1) 7/16" Draw Stud (49-16-2680)
  • (1) 3/4" Draw Stud (49-16-2681)
  • (1) Quick Connect Alignment System
  • (1) Exact 1/2" - 2" Conduit Punches and Dies
  • (1) Carrying Case

Specs

–
Product Type:

Die Set

Knockout Tool

Knockout Punch

Batteries Included:

1

Voltage:

18v

Output Force:

6 Tons

Hole Size:

1/2"-2"

Battery Type:

M18 Lithium-Ion Battery

Includes:

Charger

Draw Stud

Carry Case

Dies

Punches

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy