Shop Resideo Sale
Main product image of M18 FORCE LOGIC 6 Ton Knockout Tool Kit (1/2"-4")
Magnifying glass
Hover image to zoom

M18 FORCE LOGIC 6 Ton Knockout Tool Kit (1/2"-4")

Brand:
Milwaukee
SKU:
2677-23
Rating:
(3)
Q&A:
(0)
M18 FORCE LOGIC 6 Ton Knockout Tool Kit (1/2"-4")
Magnifying glass
Hover image to zoom
2677-23 has been discontinued
Discontinued August 28, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
18v

Description

–

Overview

Each product within the Milwaukee Knockout System was built upon the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The M18 FORCE LOGIC 6 Ton Knockout Tool carries these benefits forward to service applications. It is powerful enough to punch up to 4" holes in 14 gauge mild steel and 40% lighter weight. It's compact, right angle design delivers the best clearance in tight spaces. The Quick Connect Alignment System delivers easy set-up without the weight of the tool, and speeds up repetitive punching. The EXACT punches and dies are rated for both mild and stainless steel punching. Vivid red cross hairs aid in accurate alignment, and the gripping surface on punches enables faster threading. The M18 FORCE LOGIC 6 Ton Knockout Tool delivers the Easiest Way to Punch!


Features

  • Application: up to 6" in 14 Gauge Mild and Stainless Steel
  • 40% lighter weight and compact size deliver ideal service and clearance tight spaces
  • Quick connect draw stud alignment system allows for easy set-up
  • Exact 1/2" - 4" punches and dies with cross-hairs for accuracy
  • Compatible with competitive accessories
  • Output Force: 6 Tons
  • Compatible with all M18 batteries and M18 chargers
  • 5 Year Limited Warranty


Includes:

  • (1) M18 FORCELOGIC 6 Ton Knockout Tool (2677-20)
  • (1) M18 REDLITHIUM 2.0 Compact Battery Pack (48-11-1820)
  • (1) M18 & M12 Multi-Voltage Charger (48-59-1812)
  • (1) Quick Connect Alignment System
  • (2) Carrying Case
  • Dies Included:
    • (1) EXACT 1/2" Stainless Steel Punch (49-16-2661S)
    • (1) EXACT 1/2" Stainless Steel Die (49-16-2660S)
    • (1) 7/16" Draw Stud (49-16-2680)
    • (1) 3/4" Draw Stud (49-16-2681)
    • (1) EXACT Rapid Reset 3/4" Draw Stud Set (49-16-2703)
    • (1) EXACT 3/4" Punch (49-16-2663)
    • (1) EXACT 3/4" Die (49-16-2662)
    • (1) EXACT 1" Punch (49-16-2665)
    • (1) EXACT 1" Die (49-16-2664)
    • (1) 1-1/8" Draw Stud (49-16-2682)
    • (1) EXACT 1-1/4" Punch (49-16-2667)
    • (1) EXACT 1-1/4" Die (49-16-2666)
    • (1) EXACT 1-1/2" Punch (49-16-2669)
    • (1) EXACT 1-1/2" Die (49-16-2668)
    • (1) EXACT 2" Punch (49-16-2671)
    • (1) EXACT 2" Die (49-16-2670)
    • (1) EXACT 2-1/2" Punch (49-16-2673)
    • (1) EXACT 2-1/2" Die (49-16-2672)
    • (1) EXACT 3" Punch (49-16-2675)
    • (1) EXACT 3" Die (49-16-2674)
    • (1) EXACT 3-1/2" Punch (49-16-2677)
    • (1) EXACT 3-1/2" Die (49-16-2676)
    • (1) EXACT 4" Punch (49-16-2679)
    • (1) EXACT 4" Die (49-16-2678)

Specs

–
Product Type:

Knockout Tool

Knockout Punch

Die Set

Batteries Included:

1

Voltage:

18v

Output Force:

6 Tons

Hole Size:

1/2"-4"

Application:

Steel

Battery Type:

M18 Lithium-Ion Battery

Includes:

Charger

Carry Case

Punches

Dies

Draw Stud

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Yes

Worked great for punching holes in steel electrical boxes. Easy and safe
Steve
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly recommend

Great for punching out electrical panel and trough's.
POPSNC
Long island NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly recommend, paid for itself on the first job!!

Knockouts have never been so easy
Bizrad
Bradenton Fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?