Apply to be a TradeMaster!
Main product image of M18 FORCE LOGIC 600 MCM Crimper with #8 - 600 MCM Cu Dies, 2679-600CU
Magnifying glass
Hover image to zoom

M18 FORCE LOGIC 600 MCM Crimper with #8 - 600 MCM Cu Dies, 2679-600CU

Brand:
Milwaukee
SKU:
2679-600CU
Rating:
(0)
Q&A:
(0)
M18 FORCE LOGIC 600 MCM Crimper with #8 - 600 MCM Cu Dies, 2679-600CU
Magnifying glass
Hover image to zoom
$3,699.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red, Black
Product Highlight: Material
Reinforced Nylon

Description

–
The MILWAUKEE M18 FORCE LOGIC 600 MCM Crimper is the Most Accurate Way to Crimp. It delivers cULus classified crimps per UL 486A-B standards for #8-600 MCM Cu and #8-350 MCM Dual Rated connectors from Anderson, Blackburn, Burndy, Ilsco, Panduit, Penn-Union, and Thomas & Betts. MILWAUKEE U Style Dies feature vivid wire size and color markings and imprint wire size onto connectors for easy inspection. Designed for commercial electricians, the new jaw design holds connectors for instant alignment, while Predictive Force Monitoring (PFM) ensures proper pressure on every crimp. PFM actively adjusts system performance, allowing the high-speed hydraulic pump to power through the cycle and land at precise pressure, protecting internal components and completing the crimp with confidence. Built with a fully enclosed hydraulic pump, POWERSTATE Brushless Motor, REDLINK Electronics, and REDLITHIUM Batteries (sold separately), it delivers Ultimate Reliability and up to 4x longer life in the harshest conditions. ONE-KEY Technology lets you store real-time crimp data, generate reports, and sync performance to the cloud. Kit includes #8-600 MCM Cu U Style Dies and a carrying case that holds up to 15 die sets.
  • Provides fasted crimp time in the industry
  • PFM (Predictive Force Monitoring): delivers fastest crimp time in the industry
  • Receive instant pressure verification: green light delivers peace of mind
  • In-line design and 350 degree head rotation: easy access in the tightest panels
  • LED light provides instant pressure verification
  • Proprietary jaw alignment system: holds connector for instant alignment
  • Hydraulic system is optimized for consistent performance from 0°F - 122°F
  • Weather protected electronics keep dirt, dust and moisture out
  • Tool records and stores every crimp made, ONE-KEY enabled for professional report building

Specs

–
Battery Type:

M18 Lithium-Ion Battery

Color:

Red

Black

Country of Origin:

China

Product Type:

Crimper

Material:

Reinforced Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy