Apply to be a TradeMaster!
Main product image of M18 FORCE LOGIC 600 MCM Al Crimper w/ 750 MCM Expanded Jaw, 2679-750AL
Magnifying glass
Hover image to zoom

M18 FORCE LOGIC 600 MCM Al Crimper w/ 750 MCM Expanded Jaw, 2679-750AL

Brand:
Milwaukee
SKU:
2679-750AL
Rating:
(0)
Q&A:
(0)
M18 FORCE LOGIC 600 MCM Al Crimper w/ 750 MCM Expanded Jaw, 2679-750AL
Magnifying glass
Hover image to zoom
$4,749.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Reinforced Nylon
Product Highlight: Color
Red, Black

Description

–
The MILWAUKEE 750 MCM Cu/Al Crimping Jaw with 400-750 MCM Al 6T U Style Dies is the Most Accurate Way to Crimp, producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM Copper & Dual Rated Anderson, Blackburn Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. The crimping jaw uses MILWAUKEE U Style Dies that feature vivid wire size markings and industry-standard color markings. The aluminum crimper dies also imprint wire size onto the connector after crimp completion. The crimper is made for commercial electricians and is designed to provide you with ease of use and easy inspection. For use with our M18 Force Logic 600 MCM Crimper (2679-20).
  • Easy-open Jaw for fastest repetitive crimping
  • PFM (Predictive Force Monitoring) ensures optimal pressure every time, LED light provides instant pressure verification
  • Hydraulic system is optimized for consistent performance from 0°F - 122°F
  • Proprietary jaw holds connector for instant alignment
  • In-line design and 350 degree head rotation: easy access in the tightest panels
  • Weather protected electronics keep dirt, dust and moisture out
  • Easily Interchangeable with 600 MCM Crimping Jaw (49-16-U000), 750 MCM Crimping Jaw (49-16-U111), and 750 MCM Cutting Jaw (49-16-2780)
  • Tool records and stores every crimp made, ONE-KEY enabled for professional report building
  • Part of the M18 System, featuring over 200+ tools

Specs

–
Material:

Reinforced Nylon

Country of Origin:

China

Color:

Red

Black

Battery Type:

M18 Lithium-Ion Battery

Product Type:

Crimper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy