Apply to be a TradeMaster!
Main product image of M18 Compact Heat Gun (Tool Only)
Magnifying glass
Hover image to zoom
M18 Compact Heat Gun (Tool Only)
Magnifying glass
Hover image to zoom
$159.00
$99.00 each
In Stock
In Stock
Get 8 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Air Flow Capacity (CFM)
6 CFM

Description

–
Heat Connections Quickly. Anywhere, Anytime. 30% Faster Heat Up Than Corded Most Compact, Stand & Hang One Charge, 40+ ConnectionsThe M18™ Compact Heat Gun performs applications quickly by reaching operational temperature in less than 7 seconds. As the most compact electric heat gun among market leaders, it can go places where corded heat guns can’t. The guarded nozzle provides increased protection for work surfaces and the ladder hook allows users to easily hang the tool between applications. Powered by REDLITHIUM™ battery technology, it is able to heat over 40 connections on a single XC5.0 battery, anywhere, anytime without the hassle of cords. The M18™ Compact Heat Gun features REDLINK PLUS™ Intelligence with a temperature management system to provide maximum life.

Features
  • High Performance Heating Coil: Reach operational temperature in 7 seconds
  • REDLINK™ Intelligence: Temperature management system provides maximum life
  • Compatible with all M18™ REDLITHIUM™ Battery Packs
  • Most compact electric heat gun: 6.4” long
  • Guarded Nozzle: Increased protection for work surfaces
  • Ladder Hook: Easily hang between applications
  • LED Light


Note: Battery and Charger not included

Specs

–
Product Type:

Heat Gun

Voltage:

18v

Air Flow Capacity (CFM):

6

Temperature Setting:

875°F

Power Source:

Battery

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

M18 2-Gallon Wet/Dry Vacuum
SKU: 0880-20
Milwaukee

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

It's not a flamethrower

I've had this heat gun since released. Great for smaller/med size heat shrink (ok for bigger stuff), thawing locks, warming pex (need to buy the right tip), warming hands! and other projects where torch is too much or otherwise in appropriate. It has a special purpose and that's why it's on our trucks. Just don't expect it to be more than it's not designed to be is my recommendation. Yes, if you want to dry your hair…buy a hair dryer. This is hot enough to send you to the hospital—especially on days it's not -16ºF outside.
CO_MP
Undisclosed location
4 years ago
Was this review helpful to you?

Doesn't get hot

Hair dryer gets hotter than this no joke. Bought to heat pex to make it bend easier like 3/4 and 1 Inch. I'll keep it just incase I'm in a really tight spot otherwise back to the torch
Mosteller Repair
Danville pa
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy