Apply to be a TradeMaster!
Main product image of M18 2-Gallon Wet/Dry Vacuum
Magnifying glass
Hover image to zoom

M18 2-Gallon Wet/Dry Vacuum

Brand:
Milwaukee
SKU:
0880-20
Rating:
(9)
Q&A:
(0)
M18 2-Gallon Wet/Dry Vacuum
Magnifying glass
Hover image to zoom
$159.00 each
In Stock
In Stock
Get 14 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Capacity (Gallons)
2 Gallons

Description

–

The M18 2-Gallon Wet/Dry Vacuum provides users with a Powerful and Portable Wet/Dry Clean-up tool. A high performance motor creates powerful suction for both wet and dry applications. Its stackable design and organized on-board storage keeps all of the attachments inside the unit for convenient transport and storage. The 0880-20 comes with a flexible hose, crevice tool, utility nozzle, and a certified HEPA filter. With 30+ minutes of run time on a M18 REDLITHIUM HIGH DEMAND 9.0 Battery Pack, its ideal for extended spot and area clean up.


Features:

  • Powerful Suction for Wet & Dry Applications
  • Organized On-board Storage: Hose, Utility Nozzle, Crevice Tool
  • 30+ minutes of Clean-up on an M18 REDLITHIUM HIGH DEMAND 9.0 Battery Pack
  • 45 CFM
  • 32" of Water Lift
  • Stackable Tool Box Design
  • Built-In Blower Port
  • HEPA Filter Included
  • Hose Diameter: 1-1/4"
  • 2 Gallon Capacity





Includes:

  • (1) 6' Flexible Hose
  • (1) Crevice Tool
  • (1) Utility Nozzle
  • (1) HEPA Filter



Note: battery not included.

Specs

–
Hose Length:

6'

Product Type:

Vacuum

Voltage:

18v

Hose Diameter:

1-1/4"

Water Lift:

32"

Battery Type:

M18 Lithium-Ion Battery

Warranty:

5 Year

Batteries Included:

0

Filter Type:

HEPA

Capacity (Gallons):

2

Running Time:

30 Minutes

Power Source:

Battery

Includes:

Extension Nozzle

Crevice Tool

HEPA Filter

Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.56 out of 9 reviews
89% would recommend this product
4.56
out of 9 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
0%
3 star
0%
2 star
0%
1 star
11%
WRITE A REVIEW
Showing 1-9 of 9 reviews

LOVE this vacuum

I probably pull out this vacuum device more than my regular vacuum!! It is so handy, efficient and works great! I'm actually thinking about ordering a second one for the river house.
Pma
NC
2 years ago
Was this review helpful to you?

Better than anticipated.

Perfect size, powerful and integrates with Milwaukee M18 system.
Jon
Las Vegas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked 3 times and quit

Worked 3 times and quit. Won't help with it, making me go through MFG even though bought here.
Db
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works good

works great so far
CAM
Arizona
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this again. Not sure why it took me s

I am a work around the hose with all kinds of projects. Form framing, electrical, plumbing and many others. I like this vacuum easy to care quitter than others and goes very well with all my other Milwaukee tools.
58 vette guy
Orange, California
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes buy this vacuum if you need one.

Yes buy this vacuum if you need one you will not be disappointed. It has been great for my guys, makes clean up quick.
HD3
Frederick-MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product but boxing for shipping could've been better.

Every job is ultimately judged by what you do or do not leave behind. So needless to say clean-up is important. Storage on the truck is also always at a premium so the fact that it is compact and modular is a bonus. Supply house always ships quickly and usually boxes up well. I was surprised on this shipment to see it shipped in just the product box and that box looked like it took alot of hits. Fortunately the product was not damaged so We are all good. I will continue to use Supply House... They are very dependable and in my business that means alot. .
Dave the electrician
Washington, D.C.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great handy vacuum to have.

Only con is battery doesn't last very long.
Jim
Erie county ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Makes the clean up so much easier with no cords

Great product, helps the job go easily at clean up time or just cleaning the area after a service call !
Hennessey & sons LLC
Putnam ct
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy