The Day Savers – A National Tradesmen Day Contest
Main product image of M18 Compact Heat Gun Kit
Magnifying glass
Hover image to zoom

M18 Compact Heat Gun Kit

Brand:
Milwaukee
SKU:
2688-21
Rating:
(0)
Q&A:
(0)
M18 Compact Heat Gun Kit
Magnifying glass
Hover image to zoom
2688-21 has been discontinued
Discontinued April 15, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
M18 Compact Heat Gun (Tool Only)
Brand:
Milwaukee
SKU:2688-20
(2)
Order by 6PM, receive 6 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
18v
Product Highlight: Air Flow Capacity (CFM)
6 CFM

Description

Heat Connections Quickly. Anywhere, Anytime. 30% Faster Heat Up Than Corded Most Compact, Stand & Hang One Charge, 40+ ConnectionsThe M18™ Compact Heat Gun performs applications quickly by reaching operational temperature in less than 7 seconds. As the most compact electric heat gun among market leaders, it can go places where corded heat guns can’t. The guarded nozzle provides increased protection for work surfaces and the ladder hook allows users to easily hang the tool between applications. Powered by REDLITHIUM™ battery technology, it is able to heat over 40 connections on a single XC5.0 battery, anywhere, anytime without the hassle of cords. The M18™ Compact Heat Gun features REDLINK PLUS™ Intelligence with a temperature management system to provide maximum life.

Features
  • High Performance Heating Coil: Reach operational temperature in 7 seconds
  • REDLINK™ Intelligence: Temperature management system provides maximum life
  • Compatible with all M18™ REDLITHIUM™ Battery Packs
  • Most compact electric heat gun: 6.4" long
  • Guarded Nozzle: Increased protection for work surfaces
  • Ladder Hook: Easily hang between applications
  • LED Light

Specs

Product Type:

Heat Gun

Voltage:

18v

Air Flow Capacity (CFM):

6

Temperature Setting:

875°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need