Apply to be a TradeMaster!
Main product image of M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack
Magnifying glass
Hover image to zoom

M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack

Brand:
Milwaukee
SKU:
48-11-1850
Rating:
(0)
Q&A:
(0)
M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack
Magnifying glass
Hover image to zoom
$179.63 each
In Stock
In Stock
Get 16 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–

M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack

Delivers up to 2.5X more run-time, 20% more power and 2X more life than standard 18 volt lithium-ion batteries. The M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack features superior pack construction, electronics, and performance to deliver more work per charge and more work over the life of the pack than any battery on the market. The M18 REDLITHIUM XC5.0 Battery features an advanced design, protecting the pack against harsh jobsite environments. This protection routes water away from the electronics and out of the battery pack, extends run-time and life by minimizing heat, and prevents pack failures from vibration or drops. This unique to Milwaukee design also allows the battery to operate in extreme cold weather conditions (below OoF/-18oC). Managed by Milwaukee's exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. It also provides full system compatibility with 60+ M18 cordless solutions. Upgrade to the M18 REDLITHIUM XC5.0 Battery Pack to instantly increase the run-time and durability of your M18 cordless tools.


Features:

  • REDLINK Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: Offers long-lasting performance and durability
  • Fuel gauge onboard: Displays remaining runtime for less downtime on the job
  • All-weather performance: Delivers fade free power in extreme jobsite conditions
  • Versatility: Powers more than 60 Milwaukee M18 cordless power tools
  • 3 Year Limited Warranty
  • Voltage: 18v

Specs

–
Product Type:

Battery

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy