Apply to be a TradeMaster!
Main product image of M18 Hammer Drill, Impact Driver, SAWZALL, Circ Saw Kit
Magnifying glass
Hover image to zoom

M18 Hammer Drill, Impact Driver, SAWZALL, Circ Saw Kit

Brand:
Milwaukee
SKU:
2694-24SC
Rating:
(0)
Q&A:
(0)
M18 Hammer Drill, Impact Driver, SAWZALL, Circ Saw Kit
Magnifying glass
Hover image to zoom
$468.49 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) M18 1/2" Hammer Drill (2607-20), (1) M18 1/4" Hex Impact Driver (2656-20), (1) M18 Sawzall Recip Saw (2621-20), (1) M18 6-1/2" Circ Saw (2630-20) (2) M18 XC3.0 Battery (48-11-1828), (1) M18 & M12 Charger (48-59-1812)

The MILWAUKEE M18 Cordless 4-Tool Combo Kit includes the M18 1/2" Hammer Drill (2607-20), M18 1/4" Hex Impact Driver (2656-20), M18 SAWZALL Recip Saw (2621-20), M18 6-1/2" Circ Saw (2630-20) (2) M18 XC3.0 Batteries (48-11-1828), and M18 & M12 Charger (48-59-1812). The M18 Cordless LITHIUM-ION System's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight, and performance in the industry. Powered by REDLITHIUM , the M18 cordless LITHIUM-ION system delivers more torque, more power, and longer run-time than the competition.
  • Hammer Drill, Impact Driver, SAWZALL, Circ Saw, Battery, Charger
  • 4-Pole Frameless Motor features a robust design
  • Impact Driver delivers up to 2,750 RPM
  • Includes: (1) M18 1/2" Hammer Drill (2607-20), (1) M18 1/4" Hex Impact Driver (2656-20), (1) M18 Sawzall Recip Saw (2621-20), (1) M18 6-1/2" Circ Saw (2630-20) (2) M18 XC3.0 Battery (48-11-1828), (1) M18 & M12 Charger (48-59-1812)
  • (2607-20): 4-Pole Frameless Motor features a robust design combined with rare-earth magnets for longer life, best-in-class 500 in-lbs of torque and 0-400/0-1,800 RPM
  • (2656-20): Delivers up to 2,750 RPM, 3,450 IPM and 1,500 in-lbs of fastening torque
  • (2630-20) 6-1/2 in. circular saw that is designed to provide powerful lightweight cutting for a variety of applications including plumbing, electrical, framing, finishing and carpentry
  • (2621-20): SAWZALL reciprocating saw delivers unmatched durability, speed, and run-time with stroke length 1-1/8 in. and a gear-protecting clutch.
  • M18 REDLITHIUM 3.0Ah XC extended capacity battery is designed with superior pack construction, electronics, and performance to optimize work per charge and work over pack life
  • REDLINK intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • 5-year warranty on tools, 3-year warranty on M18 batteries

Specs

–
Product Type:

Hammer Drill

SAWZALL

Impact Driver

Circ Saw

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy