Apply to be a TradeMaster!
Main product image of M18 Drill/Driver, Impact Driver, Multi-Tool, HACKZALL Saw, Work Light Kit
Magnifying glass
Hover image to zoom

M18 Drill/Driver, Impact Driver, Multi-Tool, HACKZALL Saw, Work Light Kit

Brand:
Milwaukee
SKU:
2694-25
Rating:
(0)
Q&A:
(0)
M18 Drill/Driver, Impact Driver, Multi-Tool, HACKZALL Saw, Work Light Kit
Magnifying glass
Hover image to zoom
$684.94 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) M18 1/2" DRILL DRIVER; (1) M18 1/4 HEX IMPACT DRIVER; (1) M18 HACKZALL; (1) M18 MULTI TOOL BARE; (1) M18 LED WORKLIGHT; (1) M18 XC3.0 BATTERY; (1) M18 CP1.5 BATTERY; (1) M18 & M12 CHARGER); (1) Contractor Bag

The MILWAUKEE M18 5-Tool Combo Kit includes the M18 1/2" Drill Driver (2606-20), M18 1/4" Hex Impact Driver (2656-20), M18 HACKZALL One-Handed Recip Saw (2625-20), M18 Cordless Multi-Tool (2626-20), M18 Work Light (2735-20), M18 REDLITHIUM XC3.0 Battery (48-11-1828), M18 REDLITHIUM CP1.5 Battery (48-11-1815), M18 & M12 Multi-Voltage Charger (48-59-1812), and a contractor bag. All of the tools feature Milwaukee-designed motors for longer life and best-in-class power and speed. REDLINK Intelligence provides users with optimized performance and overload protection using total system communication between the tool, battery, and charger. M18 REDLITHIUM Batteries are compatible with 250+ Tools on the Milwaukee M18 System.
  • 4-Pole Frameless Motor: 500 in-lbs of torque, 0-400/0-1,800 RPM
  • All-metal gear case and chuck provide max impact and durability
  • Up to 2,750 RPM, 3,450 IPM, 1,500 in-lbs of fastening torque
  • Milwaukee 4-Pole Frameless Motor: Features a robust design combined with rare-earth magnets for longer life, best-in-class 500 in-lbs of torque and 0-400/0-1,800 RPM
  • All-Metal Gear Case and Chuck: Provide maximum impact and shock durability
  • Delivers up to 2,750 RPM, 3,450 IPM and 1,500 in-lbs of fastening torque
  • Powerful motor: Delivers 11,000 to 18,000 OPM
  • Compatible with all M18 batteries

Specs

–
Battery Type:

M18 Lithium-Ion Battery

Product Type:

HACKZALL Saw

Impact Driver

Multi-Tool

Work Light

Drill/Driver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy