Apply to be a TradeMaster!
Main product image of M18 Hammer/Driver, Drill, SAWZALL, Circ Saw, Grinder, Light, Impact Wrench Kit
Magnifying glass
Hover image to zoom

M18 Hammer/Driver, Drill, SAWZALL, Circ Saw, Grinder, Light, Impact Wrench Kit

Brand:
Milwaukee
SKU:
2694-29
Rating:
(0)
Q&A:
(0)
M18 Hammer/Driver, Drill, SAWZALL, Circ Saw, Grinder, Light, Impact Wrench Kit
Magnifying glass
Hover image to zoom
$1,348.53 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) M18 1/2" Drill Driver, (1) M18 1/4" Impact Driver, (1) M18 Hackzall, M18 6 1/2" Circular Saw, (1) M8 BL Grinder, (1) M18 BL HTIW, (1) M18 Multi Tool, (1) M18 Compact Blower, (1) M18 LED Worklight, (2) M18 XC5.0 Battery, (1) M18/M12 Multi Colt Charger, (1) Contractor Bag

The MILWAUKEE M18 9-Tool Combo Kit includes the M18 1/2" Drill / Driver (2606-20), M18 1/4" Hex Impact Driver (2656-20), M18 HACKZALL Recip Saw (2625-20), M18 Multi Tool (2626-20), M18 Brushless 1/2" High-Torque Impact Wrench w/ Friction Ring (2666-20), M18 6 ½" Circular Saw (2630-20), M18 4-1/2" Cut-off / Grinder (2686-20), M18 Compact Blower (0884-20), and M18 Work Light (2735-20). The M18 Cordless LITHIUM-ION System's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight, and performance in the industry. Powered by REDLITHIUM  the M18 cordless system delivers more torque, more power, and longer run-time than the competition.
  • 4-Pole Frameless Motor for longer life, more power and runtime
  • Total system communication between tool, battery and charger
  • Features REDLITHIUM Battery Technology
  • Milwaukee 4-Pole Frameless Motor: Features are a robust design combined with rare-earth magnets for longer life, more power and more runtime than any brushed competitor
  • REDLINK Intelligence" Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • All-Metal Gear Case and Chuck: Provide maximum impact and shock durability
  • 175 plus trade focused solutions powered by the M18 battery platform
  • M18 cordless drill/driver with Milwaukee 4-pole frameless motor delivers 525 in. lbs. of peak torque, 0-550/0-1,700 RPM and 29,000 BPM
  • M18 1/4 in. hex impact with the Milwaukee 4-pole frameless motor delivers 1400 in. lbs. of torque
  • M18 HACKZALL provides superior 1-handed control and versatility over a standard reciprocating saw
  • M18 work light provides a fold-away hook for hands free use and a 135 degree rotating head to direct light at the work area
  • M18 6 in. circular saw delivers 3,500 RPM with magnesium upper and lower guards for maximum durability
  • M18 compact blower delivers the fastest jobsite clean up
  • M18 1/2 in high torque impact wrench with friction ring delivers 450 ft.-lbs. of torque.
  • Milwaukee M18 cordless multi-tool cuts up to 50% faster and delivers up to 2x more cuts per charge than the competitors

Specs

–
Battery Type:

M18 Lithium-Ion Battery

Product Type:

Impact Wrench

Grinder

Circ Saw

Hammer/Driver

SAWZALL

Drill

Light

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy