Apply to be a TradeMaster!
Main product image of M18 Drill/Driver, Impact Driver, Impact Wrench, Circ Saw, Angle Drill, Grinder, Light, HACKZALL Saw Kit
Magnifying glass
Hover image to zoom

M18 Drill/Driver, Impact Driver, Impact Wrench, Circ Saw, Angle Drill, Grinder, Light, HACKZALL Saw Kit

Brand:
Milwaukee
SKU:
2695-10CXH
Rating:
(0)
Q&A:
(0)
M18 Drill/Driver, Impact Driver, Impact Wrench, Circ Saw, Angle Drill, Grinder, Light, HACKZALL Saw Kit
Magnifying glass
Hover image to zoom
$1,783.22 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(2606-20) M18 brushed drill/driver; (2656-20) M18 1/4 in. impact driver; (2625-20) M18 Hackzall; (2630-20) M18 6-1/2 in. circular saw; (2686-20) M18 4-1/2 in. brushless cut-off grinder; (2615-20) M18 RA Drill; (2626-20) M18 multi-tool; (2663-20) 1/2 in. square drive impact wrench; (2735-20) M18 LED work light; (0884-20) M18 compact blower; (48-11-1828) M18 XC3.0 Redlithium battery pack; (48-11-1815) M18 compact 1.5Ah Redlithium battery pack; (48-59-1812) M12-M18 multi-voltage charger, (2) bag

The MILWAUKEE M18 10-Tool Combo Kit includes the M18 Compact ½ in. Drill/Driver, M18 ¼ in. Hex Impact Driver, M18 Right Angle Drill, M18 HACKZALL One-Handed Recip Saw, M18 4-1/2 in. Brushless Cut-Off Grinder, M18 Oscillating Multi-Tool, M18 6-1/2 in. Circular Saw, M18 1/2 in. High-Torque Impact Wrench with Friction Ring, M18 Compact Blower, M18 Work Light, an M18 REDLITHIUM XC3.0 Battery, an M18 REDLITHIUM CP1.5 Battery, an M18 and M12 Multi-Voltage Charger, and two Contractor Bags. All of these tools feature a 4-Pole Frameless Motor for longer life and best-in-class power and speed. REDLINK Intelligence provides you with optimized performance and overload protection using total system communication between the tool, battery, and charger. M18 REDLITHIUM Batteries are compatible with 250+ Tools on the M18 System.
  • 4-pole frameless motor: longer life, more power, more run time
  • All-metal gear case and chuck provide max impact and durability
  • REDLINK intelligence: Advanced overload protection, maximum life
  • Milwaukee 4-pole frameless motor: features a robust design for longer life, more power and more run time than any brushed competitor
  • All-Metal Gear Case and Chuck: Provide maximum impact and shock durability
  • REDLINK intelligence: advanced overload protects the tool against abusive situations and provides maximum life
  • 175 plus trade focused solutions powered by the M18 battery platform
  • M18 cordless drill/driver with Milwaukee 4-pole frameless motor delivers 525 in. lbs. of peak torque, 0-550/0-1,700 RPM and 29,000 BPM
  • M18 1/4 in. hex impact with the Milwaukee 4-pole frameless motor delivers 1400 in. lbs. of torque
  • M18 Hackzall provides superior 1-handed control and versatility over a standard reciprocating saw
  • M18 work light provides a fold-away hook for hands free use and a 135 degree rotating head to direct light at the work area
  • M18 6 in. circular saw delivers 3,500 RPM with magnesium upper and lower guards for maximum durability
  • M18 compact blower delivers the fastest jobsite clean up
  • M18 1/2 in. high torque impact wrench with friction ring delivers 450 ft.-lbs. of torque
  • Milwaukee M18 cordless multi-tool cuts up to 50% faster and delivers up to 2x more cuts per charge than the competitors
  • Our M18 10-Piece Combo Kit includes the M18 Compact ½ in. Drill/Driver, M18 ¼ in. Hex Impact Driver, M18 Right Angle Drill, M18 HACKZALL One-Handed Recip Saw, M18 4-1/2 in. Brushless Cut-Off Grinder, M18 Oscillating Multi-Tool, M18 6-1/2 in. Circular Saw, M18 1/2 in. High-Torque Impact Wrench with Friction Ring, M18 Compact Blower, M18 Work Light, an M18 REDLITHIUM XC3.0 Battery, an M18 REDLITHIUM CP1.5 Battery, an M18 and M12 Multi-Voltage Charger, and two Contractor Bags. All of these tools feature a 4-Pole Frameless Motor for longer life and best-in-class power and speed. REDLINK Intelligence provides you with optimized performance and overload protection using total system communication between the tool, battery, and charger. M18 REDLITHIUM Batteries are compatible with 200+ Tools on the MILWAUKEE M18 System
  • (1) general purpose 6-1/2 in. circular saw blade; (1) general purpose Sawzall blade; (2) contractor bags

Specs

–
Product Type:

Circ Saw

Impact Driver

Impact Wrench

Drill/Driver

Grinder

Angle Drill

HACKZALL Saw

Light

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy