Shop Limited Time Deals
Main product image of M18 16-Piece Combo Kit
Magnifying glass
Hover image to zoom

M18 16-Piece Combo Kit

Brand:
Milwaukee
SKU:
2695-16
Rating:
(0)
Q&A:
(0)
M18 16-Piece Combo Kit
Magnifying glass
Hover image to zoom
2695-16 has been discontinued
Discontinued February 21, 2022
This product was discontinued by the manufacturer.
Suggested Alternative:
M18 4-Tool Combo Kit (Hammer Drill, Sawzall, Impact Driver & Work Light)
Brand:
Milwaukee
SKU:2696-24
(1)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Warranty
5 Year Tool/3 Year Battery Warranty

Description

The MILWAUKEE M18 16-Piece Combo Kit features the M18 cordless Lithium-Ion system's patented technologies, electronics, innovative motor design, and superior ergonomics that provide the most efficient blend of power, weight, and performance in the industry. These tools are powered by Milwaukee REDLITHIUM to deliver more torque, power, and longer run times than the competition.

Product Includes
  • 1/2 in. M18™ Compact Hammer Drill/Driver (2607-20)
  • M18 1/4 in. Hex Impact Driver (2656-20)
  • M18 1/2 in. Compact Impact Wrench with Pin Detent (2659-20)
  • M18 1/2 in. High-Torque Impact Wrench with Friction Ring (2663-20)
  • M18 Right Angle Drill (2615-20)
  • M18 5/8 SDS Plus Rotary Hammer (2612-20)
  • M18 Sawzall Recip Saw (2621-20)
  • M18 6 1/2 in. Circular Saw (2630-20)
  • M18 Cut-off/Grinder (2680-20)
  • M18 2-Gallon Wet/Dry Vac (0880-20)
  • M18 Multi-Tool (2626-20)
  • M18 Random Orbit Sander (2648-20)
  • M18 Compact Blower (0884-20)
  • M18 Cordless Fan (0886-20)
  • M18 LED Work Light (2735-20)
  • M18 Jobsite Radio (2890-20)
  • M18 Six Pack Sequential Charger (48-59-1806)
  • (4) M18 REDLITHIUM XC 3.0 Extended Capacity Packs (48-11-1828)
  • (3) Contractor bags
Product Features
  • M18™ delivers innovative motor design & superior ergonomics
  • Part of the M18 System, featuring 200+ solutions
  • REDLITHIUM™ XC 3.0 batteries provide up to twice the run time, 20% more power, and twice the recharges compared to standard lithium-ion batteries
  • Most efficient blend of power, weight, and performance in the industry
  • REDLINK™ intelligence: advanced overload protects the tool against abusive situations and provides maximum life

Specs

Product Type:

Vacuum

Cut-Off/Grinder

Friction Ring

Drill/Driver

Fan

Band Saw

Radio

Impact Wrench

Circular Saw

Compact Blower

Hammer Drill/Driver

Rotary Hammer

Reciprocating Saw

Impact Driver

Work Light

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

4

Includes:

Batteries

Charger

Warranty:

5 Year Tool/3 Year Battery

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm