Shop Resideo Sale
Main product image of M18 Drill/Driver, Impact Driver, Impact Wrench, HACKZALL Saw, Grinder Kit
Magnifying glass
Hover image to zoom

M18 Drill/Driver, Impact Driver, Impact Wrench, HACKZALL Saw, Grinder Kit

Brand:
Milwaukee
SKU:
2695-25
Rating:
(0)
Q&A:
(0)
M18 Drill/Driver, Impact Driver, Impact Wrench, HACKZALL Saw, Grinder Kit
Magnifying glass
Hover image to zoom
$1,130.90 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) M18 CP 1/2 drill driver (2606-20), (1) M18 1/4 hex impact driver (2656-20), (1) M18 Brushless 4-1/2 / 5 in. Cut-off Grinder (2686-20), (1) M18 HACKZALL recip saw (2625-20), (1) M18 HTIW with ring (2663-20), (1) M18 EX battery (48-11-1828), (1) M18 CP battery (48-11-1815), (1) M18 and M12 battery (48-59-1812)

The MILWAUKEE M18 5 Tool Combo Kit includes an M18 Compact 1/2 in. Drill Driver, M18 1/4 in. Hex Impact Driver, M18 Brushless 4-1/2 / 5 in. Cut-Off Grinder, M18 HACKZALL Recip Saw, M18 1/2 in. High Torque Impact Wrench with Friction Ring, M18 REDLITHIUM XC Extended Capacity Battery, M18 Compact REDLITHIUM Battery, and an M18 and M12 Multi-Voltage Charger. The M18 Compact 1/2 in. Drill Driver is the most compact in its class with a 4-pole frameless motor that delivers 500 in. lbs. of torque and up to 1,800 RPM. The M18 1/4 in. Hex Impact Driver offers the best power-to-size ratio, delivering up to 2,750 RPM, 3,450 IPM, and 1,500 in. lbs. of fastening torque. The M18 Brushless 4-1/2 / 5 in. Cut-Off Grinder features the user-preferred paddle switch for comfort and easy use in various positions. The M18 HACKZALL Recip Saw is designed for one-handed use with a dual-gear anti-vibration system to provide unmatched comfort and control. The M18 1/2 in. High Torque Impact Wrench with Friction Ring is the most powerful, most compact, and longest-running wrench, delivering up to 450-foot lbs. of torque. MILWAUKEE extended capacity and compact batteries feature REDLINK Intelligence for optimized performance and the Multi-Voltage charger sequentially charges M12 and M18 battery packs.
  • Tool kit includes (5) M18 power tools, (2) batteries, (1) charger
  • Drill Driver's metal chuck increases strength, reduces slippage
  • Drill Driver: 0 RPM to 450 RPM/0 RPM to 1,800 RPM
  • 5 power tools feature 4-pole frameless motors with a robust design combined with rare-earth magnets for longer life, more power and more runtime than any brushed competitor
  • M18 drill driver (2606-20) with RPM single sleeve ratcheting chuck is an all-metal 1/2 in. chuck that optimizes grip strength and reduces slippage
  • M18 drill driver (2606-20) delivers 0 RPM to 450 RPM/0 RPM to 1,800 RPM
  • M18 impact driver (2656-20) features REDLINK PLUS intelligence that provides optimized performance and overload protection using total system communication between tool, battery and charger
  • M18 grinder (2680-20) has L-shape vents to keep debris from entering the tool and damaging internal components to help increase tool life.
  • M18 Brushless grinder (2686-20) has a tool free, burst resistant guard- allows for quick, easy guard adjustments; easy to access and actuate too free guard makes it easier and less time consuming to adjust the guard for various applications
  • M18 Brushless grinder (2686-20) has a paddle switch design- the only cordless cut-off /grinder in the market with a paddle switch design
  • M18 recip saw (2625-20) with QUIK-LOK blade clamp offers fast, easy tool free blade changes for SAWZALL blades and HACKZALL blades
  • M18 recip saw (2625-20) is compact for cutting in tight spaces and light weight makes overhead work easier
  • M18 impact wrench (2663-20) offers peak torque of 450 ft. lbs.
  • M18 impact wrench (2663-20) delivers 2200 impacts per minute for powerful performance.
  • Includes: M18 compact battery (48-11-1815), M18 XC Extended Capacity battery (48-11-1828) and a multi-voltage charger (48-59-1812)
  • Includes: (1) M18 CP 1/2 drill driver (2606-20), (1) M18 1/4 hex impact driver (2656-20), (1) M18 Brushless 4-1/2 grinder (2686-20), (1) M18 HACKZALL recip saw (2625-20), (1) M18 HTIW with ring (2663-20), (1) M18 EX battery (48-11-1828), (1) M18 CP battery (48-11-1815), (1) M18 and M12 battery (48-59-1812)

Specs

–
Product Type:

Drill/Driver

HACKZALL Saw

Impact Driver

Impact Wrench

Grinder

Battery Type:

M12 Lithium-Ion Battery

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy