Apply to be a TradeMaster!
Main product image of M18 Cordless Lithium-Ion 2-Tool Combo Kit
Magnifying glass
Hover image to zoom

M18 Cordless Lithium-Ion 2-Tool Combo Kit

Brand:
Milwaukee
SKU:
2697-22CT
Rating:
(0)
Q&A:
(0)
M18 Cordless Lithium-Ion 2-Tool Combo Kit
Magnifying glass
Hover image to zoom
$363.60 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 1/4"
Product Highlight: Warranty
5 Year Tool/2 Year Battery Warranty
Product Highlight: Torque
5000 lb-in Torque
Product Highlight: RPM
1800, 2750 RPM
Product Highlight: Voltage
18v

Description

–
The 2697-22CT M18 Cordless 2-Tool Combo Kit includes the M18 1/2" Hammer Drill Driver (2602-20) and the M18 1/4" Hex Compact Impact Driver (2650-20). The M18 Cordless System's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by RED LITHIUM the M18 cordless system delivers more torque, more power, and longer run-time than the competition.

Product Includes
  • (1) Contractor Bag
  • (1) M18 Compact 1/2" Hammer Drill/Driver
    • Milwaukee 4-Pole Frameless Motor: Features a robust design combined with rare-earth magnets for longer life, best-in-class 500 in-lbs of torque and 0-400/0-1,800 RPM
    • Compact Design: Allows greater accessibility in tight work spaces
    • All-Metal Gear Case and Chuck: Provide maximum impact and shock durability
    • REDLINK Intelligence: Advanced overload protects the tool against abusive situations and provides maximum life
  • (1) M18 1/4" Hex Impact Driver
    • Milwaukee 4-Pole Frameless Motor: Features a robust design for longer life, more power and more runtime than any brushed competitor
    • Milwaukee designed Impact Mechanism: Delivers maximum power and application speed for greater efficiency on the job
    • REDLINK Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
    • 1/4" Hex Quick-Connect Chuck
  • (1) M18 Compact REDLITHIUM Battery
    • REDLINK Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
    • Best-in-class construction: Offers long-lasting performance and durability
    • Fuel gauge onboard: Displays remaining runtime for less downtime on the job
    • All-weather performance: Delivers fade-free power in extreme jobsite conditions
    • Versatility: Powers more than 150 M18 cordless solutions
  • (1) M18 & M12 Multi-Voltage Charger
    • Single unit simplicity: Quickly charges all M12 and M18 Battery Packs
    • Reduces time to manage charge cycles by sequentially charging the battery packs
    • Charge management: Charger communicates with the battery pack to ensure a full charge and battery protection

Specs

–
Product Type:

Hammer Drill/Driver

Impact Driver

Torque:

5000 lb-in

RPM:

1800

2750

IPM:

3450

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

1

Includes:

Charger

Batteries

Size:

1/2"

1/4"

Warranty:

5 Year Tool/2 Year Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy