Apply to be a TradeMaster!
Main product image of M18 Hammervac Dedicated Dust Extractor (Bare Tool Only) 1-1/8" SDS Plus Rotary Hammer
Magnifying glass
Hover image to zoom

M18 Hammervac Dedicated Dust Extractor (Bare Tool Only) 1-1/8" SDS Plus Rotary Hammer

Brand:
Milwaukee
SKU:
2715-DE
Rating:
(0)
Q&A:
(0)
M18 Hammervac Dedicated Dust Extractor (Bare Tool Only) 1-1/8" SDS Plus Rotary Hammer
Magnifying glass
Hover image to zoom
2715-DE has been discontinued
Discontinued January 19, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
M18 FUEL HAMMERVAC 1-1/8" Dedicated Dust Extractor
Brand:
Milwaukee
SKU:2915-DE
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1-1/8"
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

Milwaukee® HAMMERVAC™ Dedicated Dust Extractor (2715-DE) features an inline dedicated design engineered to connect directly to and be power by the M18™ 1-1/8” SDS Plus Rotary Hammer (2715-22).

This design allows for a very compact HAMMERVAC™ and rotary hammer combination to fit in the most confined work spaces. Utilizing the same replaceable certified HEPA filter as other HAMMERVACS™, which filter 99.97% of all particles greater than 0.3µm, means more compatibility on the job site. For accurate hole depths, this product is built with an adjustable depth stop and ruler for easy and precise adjustments. Featuring a high capacity dust box, users can now work longer without emptying dust box as often.

Specs

Product Type:

Dust Extractor

Voltage:

18v

No Load Speed:

1350

Size:

1-1/8"

BPM:

5000

Battery Type:

M18 Lithium-Ion Battery

Bit Diameter:

5/8"

Micron Rating:

0.3

Warranty:

5 Year

Batteries Included:

0

Modes:

3

Capacity (Cubic Ft):

0.019

Power Source:

Battery

Includes:

Extension Nozzle

Dust Box

HEPA Filter

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm