Apply to be a TradeMaster!
Main product image of M18 FUEL HAMMERVAC 1-1/8" Dedicated Dust Extractor
Magnifying glass
Hover image to zoom
M18 FUEL HAMMERVAC 1-1/8" Dedicated Dust Extractor
Magnifying glass
Hover image to zoom
$283.04 each
In Stock
In Stock
Get 4 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/8"
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v

Description

–
Overview:
The M18 FUEL HAMMERVAC 1-1/8" Dedicated Dust Extractor (2915-DE) features an inline design engineered to connect directly to and be power by the M18 FUEL 1-1/8" SDS Plus Rotary Hammer (2915-20). Utilizing the same replaceable certified HEPA filter as other HAMMERVACS, which filters 99.97% of all particles greater than 0.3µm, means more compatibility on the jobsite. The built-in adjustable depth stop and ruler offer easy and precise adjustments. The dust extractor delivers you complete OSHA Table One Compliance when drilling up to 1-1/8" in diameter and 8" in depth. This dust extractor features our MILWAUKEE AUTOPULSE Filter Cleaning Mechanism that automatically cleans the filter after each use, ensuring more effective drilling for longer before needing to empty the dust box. The dust box comes equipped with a vacuum port that allows for suctioning out the dust with a large vacuum or dust extractor (such as the 8960-20) instead of dumping the dust out into a trash receptacle, ensuring minimal exposure.

Product Features
  • AUTOPULSE Filter Cleaning Mechanism cleans the dust extractor filter automatically after use
  • OSHA Table 1 Compliant Solution
  • Dust Extractor Capacity: 1-1/8" in Diameter, 8" in Depth
  • HEPA Filter Included
  • Includes Large and Small Dust Nozzles
  • Vacuum Port for minimizing exposure during emptying
  • Translucent Dust Box
  • Pairs with 2915-20 M18 FUEL 1-1/8" SDS Plus Rotary Hammer w/ ONE-KEY
  • In-line Design
Product Specifications
  • Power Source: Cordless
  • Battery System: M18

Specs

–
Product Type:

Dust Extractor

Voltage:

18v

Size:

1-1/8"

Batteries Included:

0

Power Source:

Cordless

Includes:

Extension Nozzle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Voltage
Batteries Included
Power Source
Includes
CURRENT ITEM
Product Image of M18 FUEL HAMMERVAC 1-1/8" Dedicated Dust Extractor
M18 FUEL HAMMERVAC 1-1/8" Dedicated Dust Extractor
SKU: 2915-DE
Dust Extractor
18v
0
Cordless
Extension Nozzle

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy