Apply to be a TradeMaster!
Main product image of M18 Fuel 1-9/16" SDS Max Rotary Hammer Kit
Magnifying glass
Hover image to zoom

M18 Fuel 1-9/16" SDS Max Rotary Hammer Kit

Brand:
Milwaukee
SKU:
2717-22HD
Rating:
(0)
Q&A:
(0)
M18 Fuel 1-9/16" SDS Max Rotary Hammer Kit
Magnifying glass
Hover image to zoom
2717-22HD has been discontinued
Discontinued May 29, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Warranty
5 Year (Tool) Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
450 RPM

Description

–
The M18 FUEL 1-9/16" SDS Max Rotary Hammer is the first to world 18V SDS Max cordless solution. By utilizing proprietary M18 and FUEL technologies, the 1-9/16" SDS Max rotary hammer is able to drill as fast as a corded SDS Max rotary hammers, deliver corded durability, and provide over 20 minutes of continuous chipping. POWERSTATE Brushless Motor delivers 5 ft-lbs of impact energy for the more demanding, heavy-duty applications. Including dry coring and medium duty chipping in both concrete block and reinforced concrete. Powered by the new M18 REDLITHIUM HIGH DEMAND 9.0 battery pack which delivers up to 5X more run-time, 35% more power and runs 60% cooler than standard lithium-ion batteries, the 1-9/16" SDS Max rotary hammer delivers over 20 minutes of continuous chipping. It also includes REDLINK PLUS Intelligence, the most advanced electronic system on the market, to prevent damage to the tool and battery from overloading and overheating.The M18 FUEL 1-9/16 SDS Max Rotary Hammer is part of Milwaukee_'s complete cordless rotary hammer solution, ranging from Compact SDS Plus to SDS Max, all powered by the M18 REDLITHIUM battery system.

Kit Includes:
  • (1) M18 FUEL 1-9/16"" SDS Max Hammer Drill (2717-20)
  • (2) M18 REDLITHIUM HIGH DEMAND 9.0 Battery Pack (48-11-1890)
  • (1) M18 & M12 Rapid Charger (48-59-1808)
  • Specs

    –
    Product Type:

    Rotary Hammer

    Voltage:

    18v

    BPM:

    3000

    RPM:

    450

    Chuck Size:

    1-9/16"

    Chuck Type:

    SDS-Max

    Power Source:

    Battery

    Battery Type:

    M18 Lithium-Ion Battery

    Batteries Included:

    2

    Includes:

    Charger

    Carry Case

    Impact Energy:

    5.1 ft-lb

    Warranty:

    5 Year (Tool)

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm