Apply to be a TradeMaster!
Main product image of M18 Fuel Sawzall Reciprocating Saw (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel Sawzall Reciprocating Saw (Bare Tool Only)

Brand:
Milwaukee
SKU:
2720-20
Rating:
(0)
Q&A:
(0)
M18 Fuel Sawzall Reciprocating Saw (Bare Tool Only)
Magnifying glass
Hover image to zoom
2720-20 has been discontinued
Discontinued June 14, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
M18 Fuel Sawzall Reciprocating Saw (Bare Tool Only)
Brand:
Milwaukee
SKU:2821-20
(1)
Order by today, receive 4 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Length (Inches)
17-3/4" Length

Description

Overview:

The M18 FUEL™ SAWZALL® Reciprocating Saw cuts faster than its corded counterparts and offers up to 2X more runtime and 5X longer tool life than competitive saws.The POWERSTATE™ brushless motor provides cutting power that has only been associated with corded tools. The M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (not included) delivers up to 2.5X runtime and provides more work per charge and more work over the life of the pack than competitive batteries. The saw’s REDLINK PLUS™ Intelligence ensures optimized performance and protection from overloading, overheating and over-discharging. The 18-volt lithium-ion SAWZALL® features an adjustable shoe, integrated LED light, and a hang hook for convenient storage on the job.

Features:
  • Delivers faster than corded cutting speed and the durability of a corded saw.
  • POWERSTATE™ Brushless Motor: Supplies constant power for faster cuts and reduced heat for extended life
  • REDLINK PLUS™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM™ XC5.0 Battery Pack: Provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries
  • 5 Year Limited Warranty


Note: Battery & Charger Not Included

Specs

Product Type:

Reciprocating Saw

Voltage:

18v

Stroke:

1-1/8"

SPM:

0-3000

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

0

Length (Inches):

17-3/4"

Blade Clamp:

QUIK-LOK Universal

Warranty:

5 Year Limited

Power Source:

Battery

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm