Apply to be a TradeMaster!
Main product image of M18 Fuel Sawzall Reciprocating Saw (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel Sawzall Reciprocating Saw (Bare Tool Only)

Brand:
Milwaukee
SKU:
2821-20
Rating:
(1)
Q&A:
(0)
M18 Fuel Sawzall Reciprocating Saw (Bare Tool Only)
Magnifying glass
Hover image to zoom
$249.00 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–
Overview:
The M18 FUEL SAWZALL Recip Saw is the next generation of legendary performance and durability, designed for the toughest applications on the job site. The MILWAUKEE M18 FUEL SAWZALL is the fastest cutting reciprocating saw in its class and leverages a POWERSTATE Brushless Motor to provide you with 3,000 SPM and a 1-1/4" stroke length for faster material removal. REDLINK PLUS electronics ensure maximum performance under stress as well as protection from overloading, overheating, and over-discharging. The M18 REDLITHIUM XC5.0 Battery Pack (not included) delivers you up to 2.5X runtime and provides more work per charge and more work over the life of the pack than competitive batteries. The M18 FUEL SAWZALL Recip Saw is designed to perform in the most demanding applications and is our most durable cordless reciprocating saw yet. A wear-resistant blade change, anti-corrosion blade clamp, and metal reinforced battery rails provide longer component life and stand up to the toughest jobsite conditions. The M18 FUEL SAWZALL Recip Saw is lighter weight than the previous generation and features an adjustable shoe, integrated LED light, and a hanging hook for convenient storage on the job.

Product Features
  • 1-1/4" Stroke length removes more material with each stroke
  • POWERSTATE Brushless Motor: Increased cutting speed and power through the toughest applications
  • Anti-Corrosion Blade Clamp delivers prolonged blade clamp durability with less downtime due to corrosion
  • Wear resistant lever actuated QUIK-LOK blade clamp provides fast and easy blade changes
  • Metal Reinforced Battery Connection provides improved durability and battery retention over life
  • REDLINK Plus Intelligence: The most advanced system of cordless power tool electronics; provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Lever Action QUIK-LOK Blade Clamp provides fast and easy blade changes
  • Adjustable shoe extends the life of the blade
  • Built-In LED light illuminates the work surface while cutting
  • Hang hook: allows for convenient storage on the job
  • Compatible with all M18 batteries and M18 chargers

Product Specifications
  • Length: 17.1"
  • Tool Warranty: 5 year limited warranty
  • Voltage: 18V
  • Weight: 6.8Lb
  • Power Source: Cordless
  • LED Light: Yes
  • Stroke Length: 1-1/4"
  • Keyless Adjustable Shoe: Yes
  • Keyless Blade Clamp: Yes
  • Blade Clamp: QUIK-LOK Universal
  • SPM: 0-3,000
  • Battery System: M18
Note: Battery & Charger Not Included

Specs

–
Product Type:

Reciprocating Saw

Voltage:

18v

Stroke:

1-1/4"

SPM:

0-3000

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

0

Blade Clamp:

QUIK-LOK Universal

Warranty:

5 Year Limited

Power Source:

Battery

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Serious power

the M18 system provides excellent power. Goes through iron like butter
DWJ
Hurley WI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy