Apply to be a TradeMaster!
Main product image of M18 Fuel Sawzall Reciprocating Saw Kit w/ Battery
Magnifying glass
Hover image to zoom
M18 Fuel Sawzall Reciprocating Saw Kit w/ Battery
Magnifying glass
Hover image to zoom
2720-21 has been discontinued
Discontinued June 16, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
M18 Fuel SAWZALL Reciprocating Saw Kit - 1 Battery XC5.0
Brand:
Milwaukee
SKU:2821-21
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Length (Inches)
17-3/4" Length

Description

–
The M18 FUEL™ SAWZALL® Reciprocating Saw cuts faster than its corded counterparts and offers up to 2X more runtime and 5X longer tool life than competitive saws. The POWERSTATE™ brushless motor provides cutting power that has only been associated with corded tools. The M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack delivers up to 2.5X runtime and provides more work per charge and more work over the life of the pack than competitive batteries. The saw’s REDLINK PLUS™ Intelligence ensures optimized performance and protection from overloading, overheating and over-discharging. The 18-volt lithium-ion SAWZALL® features an adjustable shoe, integrated LED light, and a hang hook for convenient storage on the job.

Features:
  • Delivers faster than corded cutting speed and the durability of a corded saw
  • POWERSTATE™ Brushless Motor: Supplies constant power for faster cuts and reduced heat for extended life
  • REDLINK PLUS™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM™ XC5.0 Battery Pack: Provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries
  • Features LED light, hang hook, and adjustable shoe
  • 5 Year Limited Warranty

Includes:
  • (1) M18 FUEL™ SAWZALL® Reciprocating Saw (Tool Only) (2720-20)
  • (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)
  • (1) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850)
  • (1) Carrying Case
  • (1) Blade

Specs

–
Product Type:

Reciprocating Saw

Voltage:

18v

Stroke:

1-1/8"

SPM:

0-3000

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

1

Length (Inches):

17-3/4"

Blade Clamp:

QUIK-LOK Universal

Features:

LED Light

Warranty:

5 Year Limited

Includes:

Carry Case

Charger

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM