Apply to be a TradeMaster!
Main product image of M18 Fuel SAWZALL® Reciprocating Saw w/ ONE-KEY (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel SAWZALL® Reciprocating Saw w/ ONE-KEY (Bare Tool Only)

Brand:
Milwaukee
SKU:
2721-20
Rating:
(0)
Q&A:
(0)
M18 Fuel SAWZALL® Reciprocating Saw w/ ONE-KEY (Bare Tool Only)
Magnifying glass
Hover image to zoom
2721-20 has been discontinued
Discontinued June 18, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
M18 Fuel SAWZALL Reciprocating Saw w/ One-Key (Bare Tool Only)
Brand:
Milwaukee
SKU:2822-20
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

Overview:
The M18 FUEL SAWZALL® Reciprocating Saw cuts faster than its corded counterparts and offers up to 2x more runtime and 5x longer tool life than competitive saws.The POWERSTATE brushless motor provides cutting power that has only been associated with corded tools. The M18 REDLITHIUM XC4.0 Extended Capacity Battery Pack (not included) delivers up to 2X runtime and provides more work per charge and more work over the life of the pack than competitive batteries. The saw's REDLINK PLUS Intelligence ensures optimized performance and protection from overloading, overheating and over-discharging. The 18-volt lithium-ion SAWZALL® features an adjustable shoe, integrated LED light, and a hang hook for convenient storage on the job.Compatible with ONE-KEY, this is the industry's first Reciprocating Saw that wirelessly connects to a smart phone to Customize, Track and Manage a tool's performance and location. Unlimited Tool Customization allows you to connect to the tool and access predetermined set-ups for specific fasteners and materials, or have complete control over output speed and power for the specific application at hand. Once the desired output performance is reached, the custom profile is then saved to the memory of the tool and the connection to the smart phone is no longer necessary. The tool's memory supports up to 4 custom profiles that can be easily accessed with the touch of a button on the tool. Your custom profiles are also saved in the cloud so that they can be accessed at any time. Integrated Tool Tracking, also available through ONE-KEY, provides full visibility to how and where tools are being used across your network of jobs and users. The app will track all ONE-KEY compatible devices within 100 ft range of your phone. By building the functionality into the tool, not the battery, all devices are trackable even if the battery is not charged or on the tool. The app will automatically keep records of the last time a tool was within range of the app, allowing you to pinpoint missing tools quicker and increase accountability of your crew. If you're having trouble locating a lost tool, expand your search with the help of anybody with the ONE-KEY app. By opting in, when any phone with the app comes within 100 ft of your tool, you will receive an updated location.

Specifications:
  • Fuel: Yes
  • Length: 17-3/4"
  • Voltage: 18V
  • Weight: 7.4 lbs
  • Power Source: Cordless
  • OneKey Compatible: Yes
  • Battery System: M18
  • Tool Warranty: 5 Years
  • ONE KEY Enabled: Yes
  • Warranty: 5 Year Limited Warranty
  • LED Light: Yes
  • Stroke Length: 1-1/8"
  • Keyless Adjustable Shoe: Yes
  • Keyless Blade Clamp: Yes (QUIK-LOK® Universal)
  • Blade Clamp: QUIK-LOK® Universal
  • SPM: 0 - 3,000
  • Hang Hook: Yes
  • Cut Brake: Yes

Note: does not come with battery or charger

Specs

Product Type:

Reciprocating Saw

Stroke:

1-1/8"

Voltage:

18v

SPM:

0-3000

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

0

Power Source:

Battery

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm