Apply to be a TradeMaster!
Main product image of M18 Fuel Blower (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel Blower (Bare Tool Only)

Brand:
Milwaukee
SKU:
2724-20
Rating:
(0)
Q&A:
(0)
M18 Fuel Blower (Bare Tool Only)
Magnifying glass
Hover image to zoom
2724-20 has been discontinued
Discontinued November 25, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
M18 FUEL Blower (Tool Only)
Brand:
Milwaukee
SKU:3017-20-MILWAUKEE
(1)
Order by today, receive 7 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–
Overview:
The M18 FUEL™ Blower has the power to clear from 15 ft, gets to full throttle in under 1 second, and is up to 4 lbs lighter than competitors. Designed to meet landscape maintenance professional needs, the POWERSTATE™ Brushless Motor and REDLITHIUM™ HIGH DEMAND™ 9.0 Battery (sold seperately) deliver 450 CFM and 120 MPH output. The blower features a variable speed trigger and high/low speed settings for increased control. The high setting is for the most demanding applications and low is optimized for clearing debris from flower beds without moving mulch. The lock on button allows the blower to be locked on to full throttle, so the operating hand can be relaxed reducing fatigue. The M18 FUEL™ Blower is fully compatible with 150+ solutions on the M18™ system.

Specifications:
  • Fuel: Yes
  • Length: 33.8"
  • Weight: 4.9 lbs
  • Power Source: Cordless
  • Width: 5.87"
  • Battery System: M18
  • Compatible Batteries: All M18™ Batteries
  • Compatible Chargers: 48-59-1812, 48-59-1806, 48-59-1807, 48-59-1808, 48-59-1810
  • Height: 9.7"

Note: does not come with battery or charger

Specs

–
Reach:

15'

Product Type:

Blower

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Max Air Speed:

120 MPH

Max Airflow (CFM):

450

Batteries Included:

0

Application:

Dust/Debris Removal

Power Source:

Battery

Noise Level (dBA):

63

Weight (lbs):

4.9 lbs

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm