The Day Savers – A National Tradesmen Day Contest
Main product image of M18 Fuel Hedge Trimmer (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel Hedge Trimmer (Bare Tool Only)

Brand:
Milwaukee
SKU:
2726-20
Rating:
(0)
Q&A:
(0)
M18 Fuel Hedge Trimmer (Bare Tool Only)
Magnifying glass
Hover image to zoom
2726-20 has been discontinued
Discontinued March 28, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
M18 Fuel 24" Hedge Trimmer (Bare Tool Only)
Brand:
Milwaukee
SKU:3033-20
(0)
Backorder
Backorder
Get it Wed, Sep 30 - Wed, Oct 28
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

Overview:
The M18 FUEL™ Hedge Trimmer has the power to cut ¾” branches, cuts up to 30% faster, and provides up to 2 hours of run-time per charge. Designed to meet landscape maintenance professional needs, the handle placement and weight distribution provide the best combination of balance and control. The trimmer features a slider-crank mechanism and all-metal gear case providing unmatched durability and longer life. The 24” blade trims more material in a single pass, increasing reach and productivity. The blade tip guard prevents damage to the property and the blades. The M18 FUEL™ Hedge Trimmer is fully compatible with 150+ solutions on the M18™ system.

Specifications:
  • Fuel: Yes
  • Length: 42.5"
  • Voltage: 18V
  • Weight: 8.6 Lbs
  • Power Source: Cordless
  • Width: 8.7"
  • Battery System: M18
  • Tool Warranty: 3 Year
  • Cut Capacity: 3/4"
  • Strokes per Minute: 3,400
  • Gear Case: All-metal
  • Height: 7.7"

Note: does not come with battery or charger

Specs

Product Type:

Hedge Trimmer

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Max Cut Thickness:

3/4"

Blade Length:

24"

Batteries Included:

0

Running Time:

2 Hours

SPM:

0-3400

Power Source:

Battery

Application:

Landscape Maintenance

Weight (lbs):

8.6 lbs

Includes:

Blade Case

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm