Apply to be a TradeMaster!
Main product image of M18 Fuel Deep Cut Band Saw Kit
Magnifying glass
Hover image to zoom

M18 Fuel Deep Cut Band Saw Kit

Brand:
Milwaukee
SKU:
2729-21
Rating:
(0)
Q&A:
(0)
M18 Fuel Deep Cut Band Saw Kit
Magnifying glass
Hover image to zoom
2729-21 has been discontinued
Discontinued January 17, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–
Overview:
The M18 FUEL™ Band Saw cuts faster than its corded counterparts, provides the same legendary durability of a Milwaukee corded band saw, and delivers up to 2X more run time than other cordless options. Utilizing a POWERSTATE™ Brushless motor and Constant Power Technology™, the M18 FUEL™ Deep Cut Band Saw cuts faster than corded band saws. It also delivers the same legendary durability that has made Milwaukee Corded Deep Cut Band Saws second to none for decades by utilizing over 90% of the same parts. Equipped with Jobsite Armor Technology™, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. REDLITHIUM™ XC5.0 Battery Technology provides up to 2.5X more run-time through superior pack construction, electronics, and more work per charge over the life of the battery than any competitive lithium-ion battery on the market. REDLINK PLUS™ Intelligence has the most advanced system of cordless power tool electronics, providing optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger. The M18 FUEL™ Deep Cut Band Saw features a tool-free locking adjustable shoe that can adjust from an extended shoe to no shoe in seconds. Other innovative features include a hang hook for easy storage in-between cuts, LED light to illuminate the cutting area, superior cut visibility, and a balanced body design that allows the tool to rest naturally and comfortably in the user’s hands.

Features:
  • POWERSTATE™ Brushless Motor: Increased cutting speed and power through the toughest applications
  • Dual-Actuation Trigger: Providing enhanced control and productivity
  • CPT™ Constant Power Technology: Maintains cut speed in the toughest applications for optimal performance
  • Over 90% same parts as Milwaukee’s Corded Deep Cut Band Saw
  • Jobsite Armor Technology™: Proprietary composite material and crush zone barriers provide long lasting rugged protection
  • REDLINK PLUS™ Intelligence: The most advanced system of cordless power tool electronics. Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • All metal direct drive: Delivers maximum tool life with all metal direct drive gearing system, while requiring less servicing than a chain drive
  • REDLITHIUM™ XC5.0 Battery: Provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries
  • Tool-Free locking adjustable shoe: Button actuated tool-free design allows user to quickly adjust from an extended shoe to no shoe in seconds
  • Industry's largest cut capacity: Versatility to cut up to 5 in. by 5 in. material in one pass and adjustable shoe allows for less tool rotation when cutting material above 5 in.
  • LED light: Illuminates work surface for increased accuracy and productivity


Includes:
  • (1) M18 FUEL Deep Cut Band Saw (Tool Only) (2729-20)
  • (1) M18 & M12 Multi-Voltage Charger (48-59-1812)
  • (1) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)
  • (1) Carrying Case
  • (1) Blade

Specs

–
Product Type:

Kit

Band Saw

Voltage:

18v

Blade Length:

44-7/8"

Battery Type:

M18 Lithium-Ion Battery

Teeth per Inch:

18

Power Source:

Battery

Cutting Capacity:

5"

Batteries Included:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.