Apply to be a TradeMaster!
Main product image of M18 Fuel 6-1/2" Circular Saw (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel 6-1/2" Circular Saw (Bare Tool Only)

Brand:
Milwaukee
SKU:
2730-20
Rating:
(0)
Q&A:
(0)
M18 Fuel 6-1/2" Circular Saw (Bare Tool Only)
Magnifying glass
Hover image to zoom
2730-20 has been discontinued
Discontinued August 7, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
M18 Fuel 6-1/2" Circular Saw (Tool Only)
Brand:
Milwaukee
SKU:2833-20
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Voltage
18v
Product Highlight: RPM
5000 RPM
Product Highlight: Diameter
6-1/2" Diameter

Description

–
Overview:
The M18 FUEL™ 6-1/2” Circular Saw is the fastest saw in its class, offering up to 30% faster cutting, 2X more runtime and 3X longer tool life than competitive saws. The POWERSTATE™ Brushless Motor outpowers all other 18-Volt cordless circular saws and allows you to perform jobs that previously required a corded tool. The M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (not included) delivers up to 2.5X more runtime and provides more work per charge and more work over the life of the pack than competitive batteries. The saw’s REDLINK PLUS™ Intelligence ensures optimized performance and protection from overloading, overheating and over-discharging. The 18-volt lithium-ion circular saw’s guards and shoe are built of cast magnesium to provide a durable, lightweight base. The saw also features an integrated LED light and a rafter hook for convenient storage on the job. The saw includes a blade wrench and a blade.

Specifications:
  • Fuel: Yes
  • Length: 13.5"
  • Voltage: 18V
  • Weight: 6.8 lbs
  • Power Source: Cordless
  • Battery System: M18
  • Tool Warranty: 5 Years
  • Warranty: 5 Year Limited Warranty
  • Arbor Size: 5/8"
  • LED Light: Yes
  • Speed: 5,000 RPM
  • Blade Guard: Magnesium
  • Shoe: Magnesium
  • Maximum Bevel Capacity: 50 degrees
  • Package Type: Tool-Only (No Battery or Charger Included)

Note: does not come with battery or charger

Specs

–
Product Type:

Circular Saw

Voltage:

18v

RPM:

5000

Battery Type:

M18 Lithium-Ion Battery

Diameter:

6-1/2"

Arbor:

5/8"

Max Cut Depth:

2-3/16"

Max Bevel Capacity:

50 Degrees

Batteries Included:

0

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm