Apply to be a TradeMaster!
Main product image of M18 FUEL 10" Dual Bevel Sliding Compound Miter Saw (Tool Only)
Magnifying glass
Hover image to zoom

M18 FUEL 10" Dual Bevel Sliding Compound Miter Saw (Tool Only)

Brand:
Milwaukee
SKU:
2734-20
Rating:
(0)
Q&A:
(0)
M18 FUEL 10" Dual Bevel Sliding Compound Miter Saw (Tool Only)
Magnifying glass
Hover image to zoom
$721.69 each
In Stock
In Stock
Get 9 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Depth (Inches)
20" Depth
Product Highlight: Height (Inches)
19" Height
Product Highlight: Length (Inches)
32" Length

Description

–
The M18 FUEL 10" Dual Bevel Sliding Compound Miter saw was designed to meet the demanding needs of professional carpenters and remodelers. Delivering greater capacity than many corded 10" sliding miter saws and the POWERSTATE Brushless motordelivering corded cutting performance. The 2734 provides users a solution to replace their corded miter saws. TheM18 REDLITHIUM HIGH DEMAND 9.0 Battery battery pack delivers up to 400 cuts per charge making the saw capable of lasting an entire day on site with only one pack. Premium features like an adjustable stainless steel detent plate, cam locking miter system, easy access bevel adjustment lever and both a detent override lock and chop lock lever located on the front of the tool. The M18 FUEL miter saw is designed for easy operation and repeatable, accurate cuts.

Product Features:
  • Milwaukee POWERSTATE Brushless Motor provides more power, more run-time, and longer life.
  • The Milwaukee REDLITHIUM Battery Pack is the most durable pack on the market delivering more run-time, power and longer battery life.
  • REDLINK PLUS Electronic Intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity
  • 5-3/4" Vertical Capacity (Base Board Against the Fence)
  • 2x12 Horizontal Capacity (Laying Flat at 90°)
  • 5-1/4" Vertical Capacity Nested Crown
  • Cam Locking Miter System with Adjustable Stainless Steel Miter Detent Plate and 11 detent locations
  • Dual Bevel with 9 detents and easy access bevel lever
  • Shadow cut line indicator for quickly lining up cuts
  • Top and Side Carrying handles for maximum portability
  • Detent Override for Easily Setting Miter Locations Outside of Detents
  • Up to 400 Cuts per Charge
  • Tall Sliding / Removable Fences to Support Large Base and Crown Against The Fence
  • Easy Access Blade Change

Includes:
  • M18 FUEL 10" Dual Bevel Sliding Compound Miter Saw (Tool Only)
  • Carbide Tipped Blade
  • Blade Wrench
  • Clamp

Specs

–
Product Type:

Miter Saw

Voltage:

18v

Depth (Inches):

20"

Height (Inches):

19"

Length (Inches):

32"

RPM:

4000

Arbor:

5/8"

Diameter (Inches):

10"

Max Bevel Capacity:

48 Degrees

Batteries Included:

0

Max Cut Thickness:

6"

Cutting Capacity:

2 x 12

Power Source:

Battery

Weight (lbs):

45 lbs

Battery Type:

M18 Lithium-Ion Battery

Warranty:

5 Year Limited

Includes:

Saw Blade

Dust Bag

Clamp

Wrench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy