Miscellaneous Saws are a mix of hand and cordless cutting tools built for specific trade tasks. SupplyHouse lists a Westwood Products Service-Saw boiler cleaning tool with a tempered steel saw blade, a Pasco cable saw with a 24 inch stainless steel cable, and Milwaukee M18 FUEL cordless saws. The Milwaukee M18 FUEL 10 inch dual bevel sliding compound miter saw is an 18 volt tool that runs at 4000 RPM, and the M18 FUEL 14 inch abrasive chop saw kit also lists 4000 RPM. Each tool targets a different job, from scale removal on a boiler to cutting in a spot with only 1/4 inch of clearance. Picking the correct saw for the task matters because a saw that does not suit the work space or the material slows the job.
Subcategories
Buying Guide
Start with the task, since the tools in this category have little in common beyond cutting. A boiler scale job, a cut in a cramped space, a miter cut, and a chop cut each point to a different saw.
For boiler cleaning, the Westwood Products Service-Saw pairs a tempered steel saw blade with a plastic handle. For tight spots, the Pasco cable saw has a 24 inch stainless steel cable, measures 30 inches overall, and needs only 1/4 inch of clearance.
For cordless cutting, compare the Milwaukee M18 FUEL saws by diameter, capacity, and speed. The miter saw has a 10 inch diameter and a 5/8 inch arbor, and the chop saw kit is a 14 inch model with a 5 inch cutting capacity. Both list 4000 RPM.
When shopping Miscellaneous Saws, check what is included. The M18 FUEL miter saw is listed as tool only, while the chop saw kit includes one battery and a charger. Add battery packs and chargers to the order where the listing leaves them out.
Finally, consider how the tool will travel and be stored. The Pasco cable saw is described as easy to store, and the Milwaukee cordless saws remove the need for a cord at the cut. Weigh portability against the cutting capacity the job requires, and confirm each spec on the product page before ordering.
Frequently Asked Questions
What kinds of tools are in Miscellaneous Saws?
Miscellaneous Saws include a Westwood Products boiler cleaning saw, a Pasco cable saw, and Milwaukee M18 FUEL cordless saws. The Milwaukee models shown are a 10 inch miter saw and a 14 inch abrasive chop saw kit. Check each listing for the tool type and specs.
What clearance does the Pasco cable saw need?
The Pasco cable saw, one of the Miscellaneous Saws on SupplyHouse, needs only 1/4 inch of clearance. It has a 24 inch stainless steel cable and measures 30 inches overall. The listing describes it as great for tight spots and easy to store.
What is the Westwood Service-Saw used for?
The Westwood Products Service-Saw is a boiler scale cleaning tool, one of the Miscellaneous Saws in this category. It has a tempered steel saw blade and a plastic handle. Boiler techs use it for scale cleaning on boilers.
Does the Milwaukee M18 FUEL miter saw come with a battery?
The Milwaukee M18 FUEL 10 inch Dual Bevel Sliding Compound Miter Saw is listed as tool only, so battery packs are separate. It runs at 4000 RPM on 18 volts. Confirm battery and charger needs before ordering.
What cutting capacity does the M18 FUEL abrasive chop saw have?
The Milwaukee M18 FUEL 14 inch Abrasive Chop Saw Kit, part of the Miscellaneous Saws category, lists a 5 inch cutting capacity and 4000 RPM. It includes one battery and a charger. Milwaukee describes its power as the same as a 15A corded chop saw.