Apply to be a TradeMaster!
Main product image of M18 Fuel 10" Dual Bevel Sliding Compound Miter Saw
Magnifying glass
Hover image to zoom

M18 Fuel 10" Dual Bevel Sliding Compound Miter Saw

Brand:
Milwaukee
SKU:
2734-21
Rating:
(0)
Q&A:
(0)
M18 Fuel 10" Dual Bevel Sliding Compound Miter Saw
Magnifying glass
Hover image to zoom
$699.00 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Limited, 5 Year Tool/3 Year Battery Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Length (Inches)
10" Length
Product Highlight: RPM
4000 RPM
Product Highlight: Diameter (Inches)
10" Diameter

Description

–
The M18 FUEL 10" Dual Bevel Sliding Compound Miter saw was designed to meet the demanding needs of professional carpenters and remodelers. Delivering greater capacity than many corded 10" sliding miter saws and the POWERSTATE Brushless motordelivering corded cutting performance. The 2734 provides users a solution to replace their corded miter saws. TheM18 REDLITHIUM HIGH DEMAND 8.0 Battery battery pack delivers up to 400 cuts per charge making the saw capable of lasting an entire day on site with only one pack. Premium features like an adjustable stainless steel detent plate, cam locking miter system, easy access bevel adjustment lever and both a detent override lock and chop lock lever located on the front of the tool. The M18 FUEL miter saw is designed for easy operation and repeatable, accurate cuts.

Product Features:
  • Milwaukee POWERSTATE Brushless Motor provides more power, more run-time, and longer life.
  • REDLINK PLUS Electronic Intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity.
  • The Milwaukee REDLITHIUM Battery Pack is the most durable pack on the market delivering more run-time, power and longer battery life.
  • 5-3/4" Vertical Capacity (Base Board Against the Fence)
  • 2x12 Horizontal Capacity (Laying Flat at 90°)
  • 5-1/4" Vertical Capacity Nested Crown
  • Cam Locking Miter System with Adjustable Stainless Steel Miter Detent Plate and 11 detent locations
  • Dual Bevel with 9 detents and easy access bevel lever
  • Shadow Cut Line Indicator for quickly lining up cuts
  • Top and Side Carrying handles for maximum portability
  • Detent Override for Easily Setting Miter Locations Outside of Detents
  • Up to 400 Cuts per Charge
  • Tall Sliding / Removable Fences to Support Large Base and Crown Against The Fence
  • Easy Access Blade Change

Includes:
  • M18 FUEL 10" Dual Bevel Sliding Compound Miter Saw (2734-20)
  • Carbide Tipped Blade
  • Blade Wrench
  • Clamp
  • Dust Bag

Specs

–
Product Type:

Miter Saw

Kit

Voltage:

18v

Length (Inches):

10"

RPM:

4000

Max Cut Thickness:

6"

Diameter (Inches):

10"

Arbor:

5/8"

Battery Type:

M18 Lithium-Ion Battery

Cutting Capacity:

2 x 12

2 x 8

Max Cut Depth:

5-3/4"

Batteries Included:

1

Max Bevel Capacity:

48 Degrees

Power Source:

Battery

Warranty:

5 Year Limited

5 Year Tool/3 Year Battery

Weight (lbs):

45 lbs

Includes:

Dust Bag

Charger

Side Handle

Wrench

Saw Blade

Top Handle

Clamp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy