Apply to be a TradeMaster!
Main product image of Folding Miter Saw Stand
Magnifying glass
Hover image to zoom

Folding Miter Saw Stand

Brand:
Milwaukee
SKU:
48-08-0551
Rating:
(0)
Q&A:
(0)
Folding Miter Saw Stand
Magnifying glass
Hover image to zoom
$308.42 each
In Stock
In Stock
Get 7 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Overview

The Milwaukee 48-08-0551 is designed for increased portability and jobsite durability. With aluminum main beam construction, the Milwaukee Folding Miter Saw Stand weighs in at only 31 lbs. Steel legs and support extensions are designed from maximum strength and rigidness to support even the heaviest work pieces. An adjustable foot ensure a sturdy, level work area even in uneven locations. The 48-08-0551 is also compatible with the Milwaukee Miter Saw Stand Table Top (48-08-0552) allowing users to keep items like pencils, tapes, blue prints and other items close at hand as well as perform secondary applications like sanding, coping or routing near their saw. An optional carrying strap (48-08-0553) makes moving the stand on and off the site easy and allows you to transport other items at the same time, increasing productivity.

Includes
  • (1) Folding Miter Saw Stand
  • (1) Saw Mounting Brackets
Product Features
  • Mounting brackets work with all brands of miter saws
  • Light weight aluminum construction for easy portability
  • Compact folding design for easy storage
  • Supports up to 500 lbs off main beam
  • Extends to a maximum of 100" to support large work pieces
  • Quick and easy adjustments for fast setup and tear down
  • Accepts Milwaukee® Miter Saw Stand Table Top Accessory
  • Adjustable foot for leveling on uneven surfaces
Product Specifications
  • Length: 43.5" - 100"
  • Height: Display=32"
  • Width: 27"

Specs

–
Product Type:

Stand

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy