Apply to be a TradeMaster!
Main product image of M18 FUEL 12" Dual Bevel Sliding Compound Miter Saw Kit
Magnifying glass
Hover image to zoom

M18 FUEL 12" Dual Bevel Sliding Compound Miter Saw Kit

Brand:
Milwaukee
SKU:
2739-21HD
Rating:
(0)
Q&A:
(0)
M18 FUEL 12" Dual Bevel Sliding Compound Miter Saw Kit
Magnifying glass
Hover image to zoom
$1,285.02
$849.00 each
In Stock
In Stock
Get 2 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Depth (Inches)
33" Depth
Product Highlight: Length (Inches)
31-1/2" Length
Product Highlight: Height (Inches)
17.5" Height

Description

–

Our M18 FUEL 12" Dual Bevel Sliding Compound Miter Saw with ONE-KEY Kit generates the power of 15amp corded saws and is designed for the professional carpenter, remodeler, and general contractor. The miter saw is up to 15% lighter than competitor saws and delivers up to 330 cuts per charge. It has the same capacity as corded a 12-inch miter saw, providing you with the ability to perform all of your critical applications while increasing your portability, efficiency, and productivity on the jobsite. The cordless miter saw features our POWERSTATE Brushless Motor, REDLINK PLUS Tool Intelligence, and is powered by our M18 REDLITHIUM batteries. The saw has a Shadow Cut Line LED light, an adjustable stainless steel detent plate, cam locking miter system and easy carry side handles, making it a leading miter saw solution. In addition to the saw, this kit includes one M18 REDLITHIUM HIGH OUTPUT HD12.0 battery, an M18 & M12 Rapid Charger, handles and clamp.


Product Features:

  • POWERSTATE Brushless Motor: Purposely built for the M18 FUEL 12" Miter saw to generate the power and performance of a 15A corded miter saw
  • REDLINK PLUS Intelligence: Ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18 System
  • Generates 15 Amp Corded Power
  • Up to 15% Lighter Than Leading Competitors
  • Up to 330 Cuts Per Charge
  • Shadow Cut Line LED
  • Integrated Handles
  • 6-3/4" Vertical Capacity (Base Board Against the Fence)
  • 2x14 Horizontal Capacity
  • 7-1/2" Nest Crown Capacity
  • Max Bevel Capacity: 48 / 48
  • 45 degree Miter Cross Cut Capacity: 8"
  • 45 degree Bevel Cross Cut Capacity: 2 x 14



Includes:

  • M18 FUEL 12" Dual Bevel Sliding Compound Miter Saw (Tool Only)
  • 12" Carbide Tipped Blade
  • M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack (48-11-1812)
  • M18 & M12 Multi-Voltage Charger (48-59-1812)
  • Handle
  • Clamp

Specs

–
Product Type:

Kit

Miter Saw

Voltage:

18v

Depth (Inches):

33"

Length (Inches):

31-1/2"

Height (Inches):

17.5"

RPM:

3500

Arbor:

1"

Diameter (Inches):

12"

Max Cut Thickness:

6-3/4"

Batteries Included:

1

Max Bevel Capacity:

48 Degrees

Cutting Capacity:

2 x 12

Power Source:

Battery

Weight (lbs):

47.5 lbs

Battery Type:

M18 Lithium-Ion Battery

Warranty:

5 Year Limited

Includes:

Dust Bag

Charger

Clamp

Saw Blade

18V LITHIUM-ION Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Product Type
Voltage
Depth (Inches)
Length (Inches)
Height (Inches)
CURRENT ITEM
Product Image of M18 FUEL 12" Dual Bevel Sliding Compound Miter Saw Kit
M18 FUEL 12" Dual Bevel Sliding Compound Miter Saw Kit
SKU: 2739-21HD
Kit
Miter Saw
18v
33"
31-1/2"
17.5"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy