Apply to be a TradeMaster!
Main product image of M18 FUEL 16 Gauge Straight Finish Nailer (Tool Only)
Magnifying glass
Hover image to zoom

M18 FUEL 16 Gauge Straight Finish Nailer (Tool Only)

Brand:
Milwaukee
SKU:
2741-20
Rating:
(0)
Q&A:
(0)
M18 FUEL 16 Gauge Straight Finish Nailer (Tool Only)
Magnifying glass
Hover image to zoom
2741-20 has been discontinued
Discontinued April 10, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
M18 FUEL 16 Gauge Straight Finish Nailer
Brand:
Milwaukee
SKU:3020-20
(0)
Order by 6PM, receive 3 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Warranty
5 Year (Tool) Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v

Description

–
Overview
The M18 FUEL 16ga Straight Finish Nailer delivers on the promise of peak productivity at your worksite, providing unmatched driving power, speed and efficiency – with practically no set up and minimal maintenance. Using the exceptional application speed, power and durability of our compact POWERSTATE™ Brushless Motor, plus our ready to fire cylinder design, this tool is capable of fully sinking 2 ½ ” nails into solid oak with zero ramp-up time. This 18-volt nailer operates from the revolutionary REDLITHIUM™ Battery for unbeatable strength and run-time, eliminating the mess and cost of gas cartridges. It also includes REDLINK PLUS™ Intelligence, the most advanced electronic system on the market, to prevent damage to the nailer and battery from overloading and overheating. The M18 FUEL Nailer not only primes you for top performance; it also creates the experience of a pneumatic nailer that professional carpenters and remodelers expect, without the hassle of compressors and hoses.

Includes:
  • M18 FUEL 16ga Straight Finish Nailer (Tool Only)
Features:
  • Milwaukee® POWERSTATE™ Brushless Motor provides more power, more run-time, and longer life
  • REDLINK PLUS™ Electronic Intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity.
  • Sink 2-1/2” Finish Nails in Solid Oak
  • Zero Ramp Up Time
  • No Gas Cartridges
Specifications:
  • Power Source: Cordless
  • Length: 11.9"
  • Weight: 6.3 lbs
  • Height: 12.3"
  • Width: 5.9"
  • Nail Diameter: 16GA DA Style
  • Nail Collation Angle: 20 Degrees
  • Nail Length: 3/4" - 2-1/2"
  • Battery System: M18
  • Magazine Capacity 110
  • Magazine Loading Style Bottom Load
  • Tool Free Depth of Drive Adjustment Yes
  • Oil Free: Yes
  • Dry Fire Lock Out: Yes
  • Tool Free Jam Release: Yes
  • Nail Quantity Indicator: Yes
  • Non Marring Nose Pad: Yes
  • LED Light: Yes
  • Adjustable Belt Hook: Yes

Specs

–
Product Type:

Finishing Nailer

Voltage:

18v

Batteries Included:

0

Battery Type:

M18 Lithium-Ion Battery

Application:

Wood

Gauge:

16

Power Source:

Cordless

Switch:

On/Off

Warranty:

5 Year (Tool)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm