Apply to be a TradeMaster!
Main product image of M18 FUEL 18 Gauge Brad Nailer (Tool Only)
Magnifying glass
Hover image to zoom

M18 FUEL 18 Gauge Brad Nailer (Tool Only)

Brand:
Milwaukee
SKU:
2746-20
Rating:
(1)
Q&A:
(0)
M18 FUEL 18 Gauge Brad Nailer (Tool Only)
Magnifying glass
Hover image to zoom
$329.00 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–
Our M18 FUEL™ 18ga Brad Nailer delivers peak productivity at your jobsite, providing you with unmatched nailing performance without the hassle of a compressor and hose. Leveraging our nitrogen air spring mechanism, the Brad nailer allows you to consistently sink nails to the proper depth in hard and soft woods while leaving clean nail holes matching the head of the nail. The combination of our POWERSTATE™ Brushless Motor and REDLINK PLUS™ Intelligence delivers you with unmatched fire rate with zero ramp-up time keeping you efficient throughout your day. Additionally, the cordless brad nailer operates using our REDLITHIUM™ Batteries (not included) and sealed compressed nitrogen to drive each nail, completely eliminating the cost of gas cartridges and maintenance associated with competitors’ nailers. The 18 gauge nailer is compact in size, and very lightweight, providing you with unmatched access into tight spaces and limiting your fatigue throughout your day. The M18 FUEL™ 18ga Brad nailer delivers the pneumatic performance that professional carpenters and remodelers expect with the freedom and convenience of cordless.

Features:
  • Consistent, clean nail holes
  • Zero ramp-up time
  • Tool free drive depth adjustment
  • Dry fire lockout
  • Reversible belt hook included
  • On / Off power button
  • Compact size
  • No gas cartridge required
  • Sequential and contact actuation firing modes
  • Tool free jam clearing latch
  • Three interchangeable tips included

Specs

–
Voltage:

18v

Product Type:

Brad Nailer

Gauge:

18

Battery Type:

M18 Lithium-Ion Battery

Capacity:

110 Nails

Batteries Included:

0

Warranty:

5 Year

Application:

Wood

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Product Type
Gauge
Battery Type
Capacity
CURRENT ITEM
Product Image of M18 FUEL 18 Gauge Brad Nailer (Tool Only)
M18 FUEL 18 Gauge Brad Nailer (Tool Only)
SKU: 2746-20
(1)
18v
Brad Nailer
18
M18 Lithium-Ion Battery
110 Nails
18v
Brad Nailer
18
M18 Lithium-Ion Battery
110 Nails

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

pure junk

Don't believe me, go online and look for parts. Read what other contractors say. You cant get parts, not even spring for nail mag. nothing for the biggest problem leaking all the pressure in cylinder. they dont even show diagram of gun online. Basically your buying a throw away nail gun.
getitdone
Va.
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy