Apply to be a TradeMaster!
Main product image of M18 FUEL 3/8" Impact Wrench with Friction Ring Kit
Magnifying glass
Hover image to zoom

M18 FUEL 3/8" Impact Wrench with Friction Ring Kit

Brand:
Milwaukee
SKU:
2754-22
Rating:
(0)
Q&A:
(0)
M18 FUEL 3/8" Impact Wrench with Friction Ring Kit
Magnifying glass
Hover image to zoom
2754-22 has been discontinued
Discontinued December 13, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
M18 Fuel 3/8" Compact Impact Wrench w/ Friction Ring Kit
Brand:
Milwaukee
SKU:2854-22R
(0)
Backorder
Backorder
Get it Tue, Jul 7 - Tue, Aug 4
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
3/8"
Product Highlight: Warranty
5 Year (Tool), 3 Year (Battery) Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Torque
2400 lb-in Torque
Product Highlight: RPM
2500 RPM

Description

The M18 FUEL™ 3/8” Compact Impact Wrench is the Most Powerful tool in its class by delivering up to 210 ft-lbs of torque in a compact design. The POWERSTATE™ Brushless Motor not only provides unmatched power, but also provides greater efficiency, delivering up to 20% more run-time than the leading competitors. REDLINK PLUS™ Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. REDLITHIUM™ Batteries (not included) deliver more work per charge and more work over the life of the pack than competitive batteries on the market. The 4-Mode DRIVE CONTROL™ provides greater control over output speed and power for greater versatility by delivering 0-900 RPM in Mode 1, 0-1600 RPM in Mode 2, and 0-2500 RPM in Mode 3. Auto Shut-Off Mode intelligently detects when the tool has Impacted on a fastener for one second and automatically shuts the tool down, reducing the likelihood of overdriving and damaging materials.

Features:
  • POWERSTATE™ Brushless Motor delivers 210 ft-lbs. of fastening torque
  • REDLINK PLUS™ Intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM™ Batteries deliver more work per charge and more work over the life of the battery
  • 4-Mode DRIVE CONTROL™ provides greater control over output speed and power
  • Utilizes a Friction Ring design to ensure quick & easy socket changes

Includes:
  • (1) M18 FUEL™ 3/8" Compact Impact Wrench w/ Friction Ring (Bare Tool) (2754-20)
  • (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850)
  • (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)
  • (1) Belt Clip
  • (1) Carrying Case

Specs

Product Type:

Impact Wrench

Voltage:

18v

Torque:

2400 lb-in

Anvil Type:

Friction Ring

RPM:

2500

Warranty:

5 Year (Tool)

3 Year (Battery)

IPM:

3200

Size:

3/8"

Batteries Included:

2

Length (Inches):

5-7/8"

Battery Type:

M18 Lithium-Ion Battery

Includes:

Charger

Carry Case

Belt Clip

Power Source:

Battery

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm