Apply to be a TradeMaster!
Main product image of M18 Fuel 1/2" High-Torque Impact Wrench w/ Friction Ring (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel 1/2" High-Torque Impact Wrench w/ Friction Ring (Bare Tool Only)

Brand:
Milwaukee
SKU:
2767-20
Rating:
(0)
Q&A:
(0)
M18 Fuel 1/2" High-Torque Impact Wrench w/ Friction Ring (Bare Tool Only)
Magnifying glass
Hover image to zoom
2767-20 has been discontinued
Discontinued June 27, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
M18 Fuel 1/2" High-Torque Impact Wrench w/ Friction Ring (Bare Tool Only)
Brand:
Milwaukee
SKU:2967-20
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Torque
1400 ft-lbs, 1000 ft-lbs Torque
Product Highlight: RPM
550, 1750, 1400 RPM
Product Highlight: Length (Inches)
8-3/8" Length

Description

–
Overview

The 2767 M18 FUEL™ High Torque ½” Impact Wrench with Friction Ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1,000 ft-lbs of fastening torque and 1400 ft-lbs of nut-busting torque. With 2X faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless High Torque Impact Wrench at 8.39” in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL™ with Bolt Removal mode gives users the most control over their fasteners. Bolt Removal mode gives the user more control when removing fasteners by slowing to 750rpm once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.

Includes:
  • (1) M18 FUEL™ High Torque ½” Impact Wrench with Pin Detent (Tool Only) (2766-20)

Specifications:
  • Length: 8.39"
  • Voltage: 18V
  • Weight: 5.9 lbs
  • Power Source: Cordless
  • Fastening Torque: 1000 ft-lbs
  • IPM: 0-950/1,7502/2,100/2,100
  • RPM: 0 to 550/1,400/1,750/1,750-750
  • Warrantya: 5 Year Limited Warranty
  • Drive Control: 4-mode
  • LED Light Yes
  • Nut Busting Torque 1400 ft-lbs
Note: does not come with battery or charger

Specs

–
Product Type:

Impact Wrench

Voltage:

18v

Anvil Type:

Friction Ring

Size:

1/2"

Torque:

1400 ft-lbs

1000 ft-lbs

RPM:

550

1750

1400

IPM:

2100

950

1750

Battery Type:

M18 Lithium-Ion Battery

Length (Inches):

8-3/8"

Batteries Included:

0

Power Source:

Battery

Includes:

Belt Clip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm