Apply to be a TradeMaster!
Main product image of M18 FORCE LOGIC 3" Underground Cable Cutter w/ Wireless Remote
Magnifying glass
Hover image to zoom

M18 FORCE LOGIC 3" Underground Cable Cutter w/ Wireless Remote

Brand:
Milwaukee
SKU:
2776R-21
Rating:
(0)
Q&A:
(0)
M18 FORCE LOGIC 3" Underground Cable Cutter w/ Wireless Remote
Magnifying glass
Hover image to zoom
$6,022.89 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Tool/3 Year Battery Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Length (Inches)
20-1/2" Length

Description

–
Overview
The M18 FORCE LOGIC 3" Underground Cable Cutter is the Most Controlled Way to Cut. With a NEW-TO-WORLD DESIGN, it is engineered to deliver the best cutting experience in a trench. Linemen can now scoop the cable into the open jaw with ease, maintaining balance when lining up to cut. Once aligned, The M18 FORCE LOGIC 3" Underground Cable Cutter is the fastest cutter in its class, making installation and wrecking of up to 1500MCM Copper 15kV cable a breeze. The M18 FORCE LOGIC 3" Underground Cable Cutter features a fully enclosed high speed hydraulic pump, Brushless Motor, REDLINK Electronics and REDLITHIUM Battery delivering Ultimate Reliability in the toughest conditions.Featuring Milwaukee ONE KEY Technology, view tool usage, receive notifications for recommended maintenance and sync information wirelessly to the cloud. The kit includes M18 REDLITHIUM XC 5.0 Extended Capacity Battery, AC/DC Wall and Vehicle Charger, Utility Bag and Carabineer.

Includes:
  • M18 FORCE LOGIC 3" Underground Cable Cutter
  • M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack(48-11-1850)
  • M18 & M12 Multi-Voltage Charger(48-59-1812)
  • Wireless Remote
  • Inverter
  • Carabineer
  • Utility Bag
Features
  • Milwaukee POWERSTATE Brushless Motor provides more power, more run-time, and longer life.
  • The Milwaukee REDLITHIUM Battery Pack is the most durable pack on the market delivering more run-time, power and longer battery life
  • REDLINK PLUS Electronic Intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity
  • Cuts up to 1500MCM Copper
  • 15kV cable
  • In-line design delivers easiest access in trenches
  • Top-handle layout provides balanced cut alignment
  • Powerful 9T hydraulic pump delivers best in class cut speed
  • Fully enclosed high speed hydraulic pump, Brushless Motor, REDLINK Electronics and REDLITHIUM Battery combine to deliver ultimate reliability in the toughest conditions
  • Milwaukee ONE KEY Technology allows Linemen to view tool usage, receive notifications for recommended maintenance, and sync information wirelessly to the cloud

Specs

–
Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Cutting Capacity:

1500 MCM

Power Source:

Battery

Batteries Included:

1

Length (Inches):

20-1/2"

Includes:

Carabiner

18V LITHIUM-ION Battery

Charger

Carry Case

Remote Control

Warranty:

5 Year Tool/3 Year Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Battery Type
Cutting Capacity
Power Source
Batteries Included
CURRENT ITEM
Product Image of M18 FORCE LOGIC 3" Underground Cable Cutter w/ Wireless Remote
M18 FORCE LOGIC 3" Underground Cable Cutter w/ Wireless Remote
SKU: 2776R-21
18v
M18 Lithium-Ion Battery
1500 MCM
Battery
1
18v
M18 Lithium-Ion Battery
1500 MCM
Battery
1
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy