Apply to be a TradeMaster!
Main product image of M18 FORCE LOGIC 750 MCM Crimper with #6 - 750 MCM Al Dies, 2779-750AL
Magnifying glass
Hover image to zoom

M18 FORCE LOGIC 750 MCM Crimper with #6 - 750 MCM Al Dies, 2779-750AL

Brand:
Milwaukee
SKU:
2779-750AL
Rating:
(0)
Q&A:
(0)
M18 FORCE LOGIC 750 MCM Crimper with #6 - 750 MCM Al Dies, 2779-750AL
Magnifying glass
Hover image to zoom
$6,249.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Reinforced Nylon

Description

–

The Milwaukee M18 FORCE LOGIC 750 MCM Crimper is the Easiest Way to Crimp. It delivers cULus classified crimps per UL 486A-B standards for #8-750 MCM Cu and Dual Rated connectors from Anderson, Blackburn, Burndy, Ilsco, Panduit, Penn-Union, and Thomas & Betts. MILWAUKEE EXACT 12T U-Style Dies are engineered for precision and speed, with die lengths tailored to each connector, vivid color coding, and center alignment markings for easy selection. Each die imprints wire size onto the connector and is 100% serialized for unmatched accuracy and inspection. Designed for balance and control, it's the lightest, most balanced 12T crimper with a 350 Degrees rotating head and red alignment marks for fast, confident alignment. PFM ensures consistent speed and pressure, with instant pressure verification, auto-complete, and a pre-crimp battery check to guarantee every crimp is completed. Built with a fully enclosed hydraulic pump, POWERSTATE Brushless Motor, REDLINK Electronics, and RREDLITHIUM Batteries (sold separately), it delivers Ultimate Reliability in the toughest conditions. ONE-KEY Technology enables real-time crimp data storage, report generation, tool tracking, and inventory management - all synced to the cloud.

  • Lightest 12T Crimper
  • Most Balanced with Ergonomic Grip Design
  • Bold Alignment Marks aid accuracy in crimp placement
  • PFM (Predictive Force Monitoring) with Auto Complete Ensures Full Pressure
  • PFM (Predictive Force Monitoring) Provides Instant Pressure Verification with Green Indicator
  • Pre-Crimp Battery Check Automatically Ensures Enough Charge to Complete Each Crimp
  • 350 Degrees Head Rotation Provides Easy Access in Tight Spaces
  • The Tool Records & Stores Every Crimp Made for Professional Report Building through ONE KEY
  • Part of the M18 System, featuring over 200+ tools

Specs

–
Material:

Reinforced Nylon

Product Type:

Crimper

Country of Origin:

China

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy