Apply to be a TradeMaster!
Main product image of M18 Fuel 4-1/2"/5" Grinder, Paddle Switch No-Lock Kit
Magnifying glass
Hover image to zoom

M18 Fuel 4-1/2"/5" Grinder, Paddle Switch No-Lock Kit

Brand:
Milwaukee
SKU:
2780-22
Rating:
(0)
Q&A:
(0)
M18 Fuel 4-1/2"/5" Grinder, Paddle Switch No-Lock Kit
Magnifying glass
Hover image to zoom
2780-22 has been discontinued
Discontinued December 13, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
M18 FUEL 4-1/2" / 5" Grinder Paddle Switch, No-Lock Kit w/ M18 Battery Pack, and Rapid Charger
Brand:
Milwaukee
SKU:2880-22
(0)
Order by 6PM, receive 1 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
8500 RPM
Product Highlight: Diameter
4-1/2" Diameter

Description

The world’s first cordless grinder delivers the power of a corded grinder with up to 2X more run time and up to 10X longer motor life. The M18 FUEL™ 4-1/2" / 5" Grinder supplies maximum sustained power to complete the toughest grinding, surface preparation and cutting applications. The POWERSTATE™ Brushless Motor provides up to 10X longer motor life and lower cost of ownership. The M18™ REDLITHIUM™ XC5.0 Battery Pack delivers up to 4X more run time and 20% more power. The grinder features REDLINK PLUS™ Intelligence, the most advanced system of cordless power tool electronics, for maximum performance.The 18-volt lithium-ion grinder’s thin body design gives it optimized balance to rest easily in your hands. Tool-free accessory changes and guard adjustments mean less downtime during work. The grinder is built with the same tool body, gearing system and anti-vibration side handle as Milwaukee’s legendary high-performance corded grinders for maximum durability on the job. The kit includes 2 M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Packs, a multi-voltage charger and carrying case. Grinding wheel sold separately.

Features:
  • POWERSTATE™ Brushless Motor: Delivers maximum power and up to 10X longer motor life
  • REDLINK PLUS™ Intelligence provides optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM™ XC5.0 Battery Pack (not included) provides superior pack construction, electronics, and performance to deliver 2X more run-time and more work over pack life
  • POWER TO GRIND: World’s first cordless grinder with corded performance.
  • DURABILITY: Same metal housing & gearing system as legendary high performance corded grinders
  • 100% tool free: Make all accessory changes and guard adjustments without a wrench for increased productivity
  • Paddle-switch design: Provides increased comfort and ease-of-use when operating in various positions


Includes:
  • (1) M18 FUEL™ 4-1/2" / 5" Grinder, Paddle Switch No-Lock (Tool Only) (2780-20)
  • (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)
  • (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850)
  • (1) Carrying Case

Specs

Product Type:

Grinder

Voltage:

18v

RPM:

8500

Diameter:

4-1/2"

Arbor:

5/8"

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Includes:

Charger

Side Handle

Carry Case

Power Source:

Battery

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need