Shop Limited Time Deals
Main product image of M18 Fuel Braking Grinder Kit
Magnifying glass
Hover image to zoom

M18 Fuel Braking Grinder Kit

Brand:
Milwaukee
SKU:
2783-22
Rating:
(0)
Q&A:
(0)
M18 Fuel Braking Grinder Kit
Magnifying glass
Hover image to zoom
2783-22 has been discontinued
Discontinued December 13, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
M18 FUEL 4-1/2" / 5" Braking Grinder w/ ONE-KEY Slide Switch, Lock-On
Brand:
Milwaukee
SKU:2883-20
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Diameter
5", 4-1/2" Diameter
Product Highlight: RPM
8500 RPM

Description

The world's first cordless braking grinder stops accessories in under 2 seconds, delivers the power of a corded grinder, and has up to 10X longer tool life.The M18 FUEL™ 4-1/2" / 5" Grinder supplies maximum sustained power to complete the toughest grinding, surface preparation and cutting applications. The POWERSTATE™ Brushless Motor provides up to 10X longer motor life and lower cost of ownership. The M18™ REDLITHIUM™ XC5.0 Battery Pack delivers up to 4X more run time and 20% more power. The grinder features REDLINK PLUS™ Intelligence, the most advanced system of cordless power tool electronics, for maximum performance. A Rapid Stop Brake feature stops accessories in under 2 seconds. The 18-volt lithium-ion grinder’s thin body design gives it optimized balance to rest easily in your hands. Tool-free accessory changes using the FIXTEC nut and guard adjustments mean less downtime during work. The grinder is built with the same tool body, gearing system and anti-vibration side handle as Milwaukee’s legendary high-performance corded grinders for maximum durability on the job. The kit includes 2 M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Packs, a multi-voltage charger and carrying case. Grinding wheel sold separately.

Includes:
  • (1) M18™ FUEL™ 4-1/2" / 5" Braking Grinder (Tool Only) (2783-20)
  • (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850)
  • (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)
  • (1) T27 Guard
  • (1) T1 Gaurd
  • (1) Flange Nut
  • (1) FIXTEC Nut

Features:
  • Rapid Stop braking feature stops cutting disks in .9 seconds, flap disks in 1.3 seconds, and grinding dists in 1.5 seconds
  • POWERSTATE™ Brushless Motor: Delivers maximum power and up to 10X longer motor life
  • REDLINK PLUS™ Intelligence provides optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM™ XC 5.0 Battery Pack provides superior pack construction, electronics, and performance to deliver 2X more run-time and more work over pack life
  • POWER TO GRIND: World’s first cordless braking grinder with corded performance.
  • DURABILITY: Same metal housing & gearing system as legendary high performance corded grinders
  • 100% tool free: Make all accessory changes and guard adjustments without a wrench for increased productivity

Specs

Product Type:

Grinder

Voltage:

18v

Diameter:

5"

4-1/2"

RPM:

8500

Arbor:

5/8"

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Includes:

T27 Guard

Charger

Side Handle

Flange Nuts

Carry Case

FIXTEC Nut

Power Source:

Battery

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need