Apply to be a TradeMaster!
Main product image of M18 Fuel 1/4" Die Grinder (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel 1/4" Die Grinder (Bare Tool Only)

Brand:
Milwaukee
SKU:
2784-20
Rating:
(0)
Q&A:
(0)
M18 Fuel 1/4" Die Grinder (Bare Tool Only)
Magnifying glass
Hover image to zoom
2784-20 has been discontinued
Discontinued March 3, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
M18 FUEL Braking Die Grinder, Slide Switch
Brand:
Milwaukee
SKU:2939-20
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Diameter
1/4" Diameter
Product Highlight: RPM
20000 RPM

Description

–
Overview
The world’s first brushless die grinder that delivers corded performance with over 20 minutes of grinding and up to 10X longer motor life.The M18 FUEL™ ¼” Die Grinder delivers maximum sustained power with 20,000 RPMs capable of running carbide burrs or up to 3” flap wheels for grinding or surface preparation applications. The M18™ REDLITHIUM™ XC5.0 Battery provides up to 25 minutes of grinding with superior pack construction and electronics. The POWERSTATE™ Brushless Motor provides up to 10X longer tool life and lower cost of ownership than traditional brushed motors. The die grinder features REDLINK PLUS™ Intelligence, the most advanced system of cordless power tool electronics, for maximum performance and longest tool life.

Includes:
  • (1) (1) M18 FUEL™ 1/4" Die Grinder (Tool Only) (2784-20)
  • (1) 1/4" Collet
  • (2) Wrench

Specifications:
  • Fuel: Yes
  • Length: 18.00"
  • Voltage: 18V
  • Weight: 3.05 lbs
  • Power Source: Cordless
  • Width: 3.25"
  • Battery System: M18
  • Tool Warranty: 5 Years
  • Warranty: 5 Year Limited Warranty
  • Height: 4.50"
Note: does not come with battery or charger

Specs

–
Product Type:

Grinder

Voltage:

18v

Diameter:

1/4"

RPM:

20000

Arbor:

1/4"

Battery Type:

M18 Lithium-Ion Battery

Includes:

Collet

Wrench

Power Source:

Battery

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm