Pros, Join Our TradeMaster Program!
Description
Overview
The world’s first brushless die grinder that delivers corded performance with over 20 minutes of grinding and up to 10X longer motor life.The M18 FUEL™ ¼” Die Grinder delivers maximum sustained power with 20,000 RPMs capable of running carbide burrs or up to 3” flap wheels for grinding or surface preparation applications. The M18™ REDLITHIUM™ XC5.0 Battery provides up to 25 minutes of grinding with superior pack construction and electronics. The POWERSTATE™ Brushless Motor provides up to 10X longer tool life and lower cost of ownership than traditional brushed motors. The die grinder features REDLINK PLUS™ Intelligence, the most advanced system of cordless power tool electronics, for maximum performance and longest tool life.

Product Features
  • Milwaukee® POWERSTATE™ Brushless Motor provides more power, more run-time, and longer life.
  • The Milwaukee® REDLITHIUM™ Battery Pack is the most durable pack on the market delivering more run-time, power and longer battery life.
  • REDLINK PLUS™ Electronic Intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity.
  • 20,000 RPM brushless motor is designed to deliver corded performance while using carbide burrs, up to 3" flap wheels.
  • M18™ REDLITHIUM™ XC5.0 battery pack (not included) delivers over 20 minutes of grinding.
  • Fits all 1/4" shank accessories.

Includes:
  • (1) M18 FUEL™ 1/4" Die Grinder (Tool Only) (2784-20)
  • (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850)
  • (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)
  • (2) Wrench
  • (1) 1/4" Collet

Hide Description
Manuals (2)
Specs
Product Type:

Kit

Grinder

Voltage:

18v

RPM:

20000

Arbor:

1/4"

Battery Type:

M18 Lithium-Ion Battery

Includes:

Collet

Wrench

Batteries Included:

2

Power Source:

Battery

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.