Apply to be a TradeMaster!
Main product image of M18 Fuel Super Hawg 1/2" Right Angle Drill (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel Super Hawg 1/2" Right Angle Drill (Bare Tool Only)

Brand:
Milwaukee
SKU:
2809-20
Rating:
(0)
Q&A:
(0)
M18 Fuel Super Hawg 1/2" Right Angle Drill (Bare Tool Only)
Magnifying glass
Hover image to zoom
$449.00 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Length (Inches)
22" Length
Product Highlight: RPM
1550, 500 RPM

Description

–
The M18 FUEL SUPER HAWG 1/2" Right Angle Drill delivers the next generation of ground-breaking performance with the power and speed to replace corded right angle drills. The cordless right angle drill is designed from the ground up to generate corded power, work as fast as the corded competition, and deliver you with up to 100 2-9/16" holes through 6" beams per battery charge on the M18 REDLITHIUM HIGH OUTPUT 6.0AH battery (not included). The Milwaukee Super Hawg features a POWERSTATE Brushless Motor, optimized REDLINK PLUS electronics, and is powered by REDLITHIUM HIGH OUTPUT Batteries. The drill's all-metal 1/2" keyed chuck provides you with ultimate durability and long tool life. An all-metal side handle and LED light ensures you have optimal control and visibility while operating your tool. The M18 FUEL SUPER HAWG® delivers the performance and run-time to complete single-family home rough-ins or the ability to rough-in multiple multi-family units on a single charge.

Features

  • Generates Corded Power
  • As Fast As Corded
  • Up to 100 2-9/16" Holes Per Charge
  • Mechanical Clutch in Low Speed
  • All Metal 1/2" Keyed Chuck
  • POWERSTATE™ Brushless Motor provides constant power under heavy load to power through 6-1/4" in. holes
  • REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
  • All Metal Side Handle for optimal control
  • LED light to illuminate the work area
  • Compatible with all M18™ batteries
  • Part of the M18 FUEL™ System Featuring 175+ Power Tool Solutions


Note: Battery Not Included.

Specs

–
Product Type:

Drill/Driver

Angle Drill

Voltage:

18v

Length (Inches):

22"

RPM:

1550

500

Warranty:

5 Year

Power Source:

Battery

Chuck Size:

1/2"

Chuck Type:

Metal Keyed

Wood Capacity - Hole Saw:

4"

6"

Wood Capacity - Self-Feed Bit:

2-9/16"

4-5/8"

Metal Capacity - Twist Bit:

5/16"

1/2"

Wood Capacity - Auger Bit:

1-1/2"

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy