Apply to be a TradeMaster!
Main product image of M18 FUEL High Speed Chain Snake for 1-1/2" - 4" Pipes
Magnifying glass
Hover image to zoom

M18 FUEL High Speed Chain Snake for 1-1/2" - 4" Pipes

Brand:
Milwaukee
SKU:
2819-22
Rating:
(4)
Q&A:
(0)
M18 FUEL High Speed Chain Snake for 1-1/2" - 4" Pipes
Magnifying glass
Hover image to zoom
$2,999.00 each
In Stock
In Stock
Get 10 Mon, Oct 5 - Wed, Oct 7

Lift Gate

–
This product weighs 94.53 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24-1/2" Length
Product Highlight: Height (Inches)
28" Height
Product Highlight: Width (Inches)
17-1/4" Width
Product Highlight: Voltage
18v
Product Highlight: Power Source
Battery
Product Highlight: Warranty
5 Year Tool/3 Year Battery Warranty

Description

–
Overview The M18 FUEL High Speed Chain Snake for 1-1/2" - 4" Pipes delivers the power to descale, with instant setup. The M18 FUEL Chain Snake provides the power to descale up to 75' out delivering full power at max distance. The Chain Snake delivers the easiest, most controlled wall-to-wall clean, featuring an infinite variable speed, an electronic foot pedal, and a mechanical clutch. Eliminate the hassle of extension cords, finding electrical outlets, and unreliable drill connections, the Chain Snake provides access to power anywhere. The included (2) M18 REDLITHIUM High Output HD 12.0 Battery Packs allow the tool to clear 150' of scale build-up per charge. The M18 FUEL High Speed Chain Snake comes with 1-1/2", 2", 3", and 4" standard chain knockers to clear grease and soft blockages. Additional accessories available: 1-1/2" Carbide (48-53-3024), 2" Carbide (48-53-3025), 3" Carbide (48-53-3026), 4" Carbide (48-53-3027), Grease Penetrating Head (48-53-3028).

Includes
  • (1) M18 FUEL High Speed Chain Snake for 1-1/2" - 4" Pipes(2819-22)
  • (1) 1-1/2" Standard Chain Knocker for 5/16" Chain Snake Cable(48-53-3020)
  • (1) 2" Standard Chain Knocker for 5/16" Chain Snake Cable(48-53-3021)
  • (1) 3" Standard Chain Knocker for 5/16" Chain Snake Cable(48-53-3022)
  • (1) 4" Standard Chain Knocker for 5/16" Chain Snake Cable(48-53-3023)
  • (1) 5/16" x 75' Chain Snake Cable(48-53-2819)
  • (2) M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack (48-11-1812)
  • (1) M18 & M12 Rapid Charger(48-59-1808)
  • (1) Hard Case
  • (20) Stainless Steel Set Screw
  • (1) Hex Key
  • (1) High Speed Chain Snake Lubricant
  • (1) Extra Sheath Segment
Product Features
  • Power to Descale up to 75' Out Easiest, Most Controlled Wall to Wall Clean
  • Clear 150' of Scale Build-up Per Charge
  • Mechanical Clutch to Help Prevent Cable Damage in Bind Ups
  • Infinite Variable Speed Adjustment for a Controlled Cleaning Experience
  • Easily Access the Variable Speed Dial for in Application Adjustments
  • Electronic Foot Pedal With Non-Slip Grip: Maximum Durability
  • Bi-Directional Cable for Improved Navigation
  • Stainless Steel Set Screws for Corrosion Resistance
  • Partially Enclosed Drum for Mess Containment & Easy Cable Cleaning
  • Telescoping Handle & Durable Wheels for Easy Transport On and Off the Job
  • Additional Accessories Available: 1-1/2" Carbide (48-53-3024), 2" Carbide (48-53-3025), 3" Carbide (48-53-3026), 4" Carbide (48-53-3027), Grease Penetrating Head (48-53-3028).
Product Specifications
  • Battery Type: 18 Volt Lithium Ion
  • Line Type: Branch|Main|Sink
  • Tool Warranty: 5 Year Limited Warranty
  • Power Source: Cordless
  • Motor Type: POWERSTATE Brushless
  • Length: 24.5 in
  • Weight: 63 lb
  • Height: 28 in
  • Width: 17.25 in
  • Brushless: Yes
  • Battery System: M18

Specs

–
Cable Length:

75'

Product Type:

Kit

Drain Snake

Electric Spinner

Type:

Power

Drain Size:

1-1/2"- 4"

Cable Diameter:

5/16"

Length (Inches):

24-1/2"

Height (Inches):

28"

Width (Inches):

17-1/4"

Batteries Included:

2

Voltage:

18v

Includes:

Storage Bucket

Hex Key

Cable

Charger

Screws

Carry Case:

Hard Carrying Case

Weight (lbs):

63 lbs

Power Source:

Battery

Warranty:

5 Year Tool/3 Year Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.5 out of 4 reviews
50% would recommend this product
3.5
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
25%
2 star
0%
1 star
25%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Highly recommend

Surely paid for its self 12 to 1500 dollars to call a plumber to unclog 4 inch drain for a separator tank. used several times since purchasing works great. Cable protector is awesome. No pinching or twisting gloves and fingers like old barrel snake.
Popa Dave
Pennsylvania
1 years ago
Was this review helpful to you?

Clears blockages in minutes!

We've used this Milwaukee Chain machine several times since getting it. Not only does it clear blockages quickly, the process is simple and cleanup is a breeze. No looking for an electrical outlet, or fishing out the extension cord! The foot pedal makes the process seamless so both hands can easily be used. We are loving it so much we may be purchasing the smaller one soon. Thanks for a great product!
Jenn
Colorado
1 years ago
Was this review helpful to you?

Not powerful

I have used it for few jobs and the cable snapped inside the main sewer luckily I was able to pull the head using my other snake, I don't think it was worth it to buy it
Plumber
New york
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2 Major Flaws

Purchased at our Phcc trade show, from the Milwaukee product engineer that designed the product. With only 2 rear wheels, it's awkward to maneuver through doorways. Should be easy to add 2 smaller wheels on the narrow side to allow it to roll on edge. Issue 2 is the 75'of cable will not retract into the drum in the upright operating position. Approximately 10' will not push back into the drum. If you don't have room to lay it on its back, I have to take it outside with 10' sticking out and then lay it down, Then remove most of the cable and rewind it all back in. There is no way to clean 75' of pipe with the machine unless you have 2 different access points. The cable only pulls out 74' and that's right up against the housing. so probably closer to 72' in reality. add a few extra feet to the cable and have a true 75' usable cable that you advertise. The CS rep was useless and engineer is no longer with the company.
PlumberRick
Los Angeles
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy