Apply to be a TradeMaster!
Main product image of M18 FUEL String Trimmer Kit w/ QUIK-LOK
Magnifying glass
Hover image to zoom

M18 FUEL String Trimmer Kit w/ QUIK-LOK

Brand:
Milwaukee
SKU:
2825-21ST
Rating:
(0)
Q&A:
(0)
M18 FUEL String Trimmer Kit w/ QUIK-LOK
Magnifying glass
Hover image to zoom
2825-21ST has been discontinued
Discontinued March 26, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
M18 FUEL String Trimmer w/ QUIK-LOK Kit
Brand:
Milwaukee
SKU:3016-21ST
(0)
Order by today, receive 2 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v
Product Highlight: RPM
4900, 6200 RPM

Description

–
Overview
Designed to meet the needs of landscape maintenance professionals, our M18 FUEL™ String Trimmer kit w/ QUIK-LOK™ provides you with the power to clear thick brush, reaches full throttle in under 1 second, and features a balanced design which increases user control. The cordless string trimmer is made up of two components – the M18 FUEL™ Power Head w/ QUIK-LOK™ and QUIK-LOK™ String Trimmer Attachment. This M18 FUEL™ Power Head, part of the M18 FUEL™ QUIK-LOK™ Attachment System, is compatible with multiple attachments such as our Edger, Articulating Hedge Trimmer, and Pole Saw attachment. This gives you the ability to quickly swap out attachments on a single power head, delivering ultimate versatility and a lower cost of ownership. The POWERSTATE™ Brushless Motor delivers up to 6,200 RPM with up to a 16” cutting swath, and gives you the power to maintain speed in demanding applications without bogging down. The motor is positioned in the rear of the trimmer to provide the best combination of power, balance, and maneuverability. REDLINK PLUS™ intelligence gives you maximum performance while protecting from overload, overheating and over discharge. The advanced electronic package also delivers instantaneous throttle response, high and low speeds, and a variable speed trigger giving you ultimate control over the power range. The M18™ REDLITHIUM™ HIGH OUTPUT XC8.0 Battery gives you best in class performance and run-time in all applications. The Easy Load Trimmer Head provides you with an easy line loading experience and the ability to load up to 25' of trimmer line in under 30 seconds. Our M18 FUEL™ String Trimmer w/ QUIK-LOK™ is part of the M18™ system which is fully compatible with over 200 tools. In addition to the cordless Power Head w/ QUIK-LOK™ and QUIK-LOK™ String Trimmer Attachment, the kit includes one of our M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 Batteries as well as an M18™/M12™ Rapid Charger.

Includes
  • <(1) M18 FUEL Power Head w/ QUIK-LOK
  • (1) M18 FUEL QUIK-LOK String Trimmer Attachment
  • (1) M18 REDLITHIUM HIGH OUTPUT XC8.0 Battery
  • (1) M18 & M12 Rapid Charger
Product Features
  • POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ Power Head w/ QUIK-LOK™ to generate the power and performance of high voltage platforms
  • REDLINK PLUS™ Intelligence: Optimizes performance, provides overload protection preventing damage to tool and battery during heavy applications; compatible across the M18™ System.
  • M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 Battery Pack: Provides 50% more power and runs 50% cooler vs. M18™ REDLITHIUM™ XC Battery Packs
  • Part of the M18 FUEL QUIK-LOK™ Attachment System
  • Features the Milwaukee Easy Load Trimmer Head
  • RPM: 0-4900 / 0-6200
  • Cutting Swath: 14" - 16"
  • Line Diameter: 0.080" / 0.095"
  • Trigger: Variable Speed
Product Specifications
  • Voltage: 18V
  • Height: 11.25"
  • Length: 70.5"
  • Tool Warranty: 3 years.
  • Weight: 9.85 lbs
  • Width: 13"
  • Power Source: Cordless
  • Battery System: M18

Specs

–
Product Type:

Hedge Trimmer

Voltage:

18v

Running Time:

1 Hour

Shaft Length:

60"

Battery Type:

M18 Lithium-Ion Battery

Cutting Capacity:

14" to 16"

Line Size:

0.080"/0.095"

RPM:

4900

6200

Batteries Included:

1

Includes:

Charger

Power Source:

Cordless

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm