Apply to be a TradeMaster!
Main product image of M18 FUEL Compact Band Saw Kit
Magnifying glass
Hover image to zoom

M18 FUEL Compact Band Saw Kit

Brand:
Milwaukee
SKU:
2829-22
Rating:
(0)
Q&A:
(0)
M18 FUEL Compact Band Saw Kit
Magnifying glass
Hover image to zoom
$579.00 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Tool/2 Year Battery Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–
Our M18 FUEL™ Compact Band Saw Kit offers a light-weight, balanced design with the largest cutting capacity of any compact band saw at 3-1/4” X 3-1/4”. The M18 FUEL™ Compact Band Saw utilizes a POWERSTATE™ Brushless motor and Constant Power Technology™ for the fastest cutting band saw in its class. Our portable band saw is equipped with Jobsite Armor Technology™, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. The MILWAUKEE® cordless band saw has REDLINK PLUS™ Intelligence for the most advanced system of cordless power tool electronics, delivering optimized performance and overload protection using total system communication between tool, battery, and charger. A variable speed trigger, tool-free locking adjustable shoe, and LED work light to offers you maximum control and productivity. An integrated rafter hook for hanging makes for easy storage in-between cuts. The M18 FUEL™ Compact Band Saw accessories include a pipe reamer attachment, providing you with the ability to easily attach the customized reamer attachment (49-90-2029, sold separately) to the back of the band saw to cut and ream with the same tool. In addition to the power tool, this band saw kit includes two M18™ REDLITHIUM™ HIGH OUTPUT™ CP3.0 batteries, one M18™/M12™ Rapid Charger and one 8/10 TPI Extreme metal cutting band saw blade.

Product Features
  • POWERSTATE™ brushless motor delivers the fastest cutting speed of any compact band saw
  • Lightweight Design for Increased Balance: 20% Lighter than it's previous model
  • CPT Constant Power Technology™: maintains cut speed in the toughest applications for optimal performance
  • Variable Speed Trigger: Provides maximum speed control
  • REDLINK PLUS™ Intelligence: the most advanced system of cordless power tool electronics, provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Tool-Free Locking Adjustable Shoe: button actuated tool-free design allows user to quickly adjust from an extended shoe to no shoe in seconds
  • Largest Capacity in it's Class: Versatility to cut up to 3-1/4" X 3-1/4" material in a single pass
  • Conduit Reamer Attachment Compatibility: Reamer attaches directly to back of the tool (attachment sold separately)
  • Jobsite Armor Technology™: proprietary composite material and crush zone barriers provide long lasting rugged protection
  • LED light: illuminates work surface for increased accuracy and productivity
  • All Metal Direct Drive: delivers maximum tool life with all metal direct drive gearing system, while requiring less servicing than a chain drive
  • Fully compatible with the M18™ system, featuring over 200+ tools


Includes:
  • (1) Extreme Thick Metal 8/10 TPI Band Saw Blade
  • (1) M18™ & M12™ Rapid Charger
  • (2) M18™ REDLITHIUM HIGH OUTPUT™ CP3.0 Battery

Specs

–
Product Type:

Band Saw

Voltage:

18v

Max Cut Depth:

3-1/4"

Surface Feet Per Min (SFPM):

480

Blade Length:

35-3/8"

Power Source:

Battery

Teeth per Inch:

18

Cutting Capacity:

3-1/4"

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Includes:

Charger

Carry Case

Warranty:

5 Year Tool/2 Year Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy