Apply to be a TradeMaster!
Main product image of M18 Fuel Compact Dual-Trigger Band Saw
Magnifying glass
Hover image to zoom

M18 Fuel Compact Dual-Trigger Band Saw

Brand:
Milwaukee
SKU:
2829S-20
Rating:
(0)
Q&A:
(0)
M18 Fuel Compact Dual-Trigger Band Saw
Magnifying glass
Hover image to zoom
$495.29 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v

Description

–
Overview:
Milwaukee's M18 FUEL Compact Dual-Trigger Band Saw incorporates a Dual-Trigger Design for Safe Cutting which requires triggers located on both the back and front handle to be engaged in order to operate. The MILWAUKEE M18 FUEL Compact Band Saw offers a light-weight, balanced design with the largest cutting capacity of any compact band saw at 3-1/4" X 3-1/4". The M18 FUEL Compact Band Saw utilizes a POWERSTATE Brushless motor and Constant Power Technology for the fastest cutting band saw in its class. Our portable band saw is equipped with Jobsite Armor Technology, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. The MILWAUKEE cordless band saw has REDLINK PLUS Intelligence for the most advanced system of cordless power tool electronics, delivering optimized performance and overload protection using total system communication between tool, battery, and charger. A variable speed trigger, tool-free locking adjustable shoe, and LED work light to offers you maximum control and productivity. An integrated rafter hook for hanging makes for easy storage in-between cuts. The M18 FUEL Compact Band Saw accessories include a pipe reamer attachment, providing you with the ability to easily attach the customized reamer attachment (49-90-2029, sold separately) to the back of the band saw to cut and ream with the same tool. One 8/10 TPI Extreme metal cutting band saw blade is included.

Specifications:
  • POWERSTATE brushless motor delivers the fastest cutting speed of any compact band saw
  • Largest Capacity in it's Class: Versatility to cut up to 3-1/4" X 3-1/4" material in a single pass
  • Lightweight Design for Increased Balance: 20% Lighter than it's previous model
  • Conduit Reamer Attachment Compatibility: Reamer attaches directly to back of the tool (attachment sold separately)
  • CPT Constant Power Technology: maintains cut speed in the toughest applications for optimal performance
  • Jobsite Armor Technology: proprietary composite material and crush zone barriers provide long lasting rugged protection
  • Variable Speed Trigger: Provides maximum speed control
  • LED light: illuminates work surface for increased accuracy and productivity
  • REDLINK PLUS Intelligence: the most advanced system of cordless power tool electronics, provides optimized performance and overload protection using total system communication between tool, battery and charger
  • All Metal Direct Drive: delivers maximum tool life with all metal direct drive gearing system, while requiring less servicing than a chain drive
  • Tool-Free Locking Adjustable Shoe: button actuated tool-free design allows user to quickly adjust from an extended shoe to no shoe in seconds
  • Fully compatible with the M18 system, featuring over 200+ tools
Product Specifications
  • Height 11.6"
  • Length: 17.9"
  • Weight: 7.67 lbs
  • Width: 6.3"
  • Power Source: Cordless
  • Battery System: M18

Specs

–
Product Type:

Band Saw

Voltage:

18v

Power Source:

Cordless

Cutting Capacity:

3-1/4"

Light:

LED

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy