Apply to be a TradeMaster!
Main product image of M18 FUEL 6-1/2" Plunge Track Saw Kit, 2831-21
Magnifying glass
Hover image to zoom

M18 FUEL 6-1/2" Plunge Track Saw Kit, 2831-21

Brand:
Milwaukee
SKU:
2831-21
Rating:
(0)
Q&A:
(0)
M18 FUEL 6-1/2" Plunge Track Saw Kit, 2831-21
Magnifying glass
Hover image to zoom
$907.35 each
In Stock
In Stock
Get 3 Wed, Oct 21 - Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Designed for the professional carpenter and remodeler, the M18 FUEL 6-1/2" Plunge Track Saw from Milwaukee delivers the Power to rip solid hardwoods, over 90% dust collection efficiency while providing the portability and precision users demand from a plunge saw. The Powerstate Brushless motor provides 6,300 RPM for finish quality and clean cuts. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating, and over-discharge. The M18 REDLITHIUM HIGH OUTPUT XC6.0 battery delivers more cuts per charge and great durability than the competition. The saw features a variable speed dial allowing for setting the speed of your application. The smooth, pivoting plunge motion allows for precision plunge cuts with an accurate depth of cut.
  • REDLITHIUM HD packs. Superior pack construction provides the industry's best protection against jobsite conditions.
  • POWERSTATE Brushless Motor. Purposely built for the M18 FUEL Track Saw to provide the power and speed to complete demanding applications with finish quality cuts.
  • REDLINK PLUS Intelligence: Ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18 System.
  • Smooth plunging action for easy plunge cuts
  • Variable speed dial for setting blade RPM to your application
  • Adjustable cam system allows user to dial in track to rail fitment for laser straight cuts
  • Riving knife keeps materials from pinching on blade and reduces kickback
  • Easy slide depth stop allows for quick and accurate adjustments
  • Onboard allen wrench storage for easy blade changes
  • Bevel stops at 0, 22.5, and 45 degrees.
  • Micro adjust depth knob for perfect depth setting
  • Compatible with 1-7/8" Vac hoses.

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy