Apply to be a TradeMaster!
Main product image of M18 FUEL 15 Gauge Finish Nailer Kit
Magnifying glass
Hover image to zoom

M18 FUEL 15 Gauge Finish Nailer Kit

Brand:
Milwaukee
SKU:
2839-21CT
Rating:
(0)
Q&A:
(0)
M18 FUEL 15 Gauge Finish Nailer Kit
Magnifying glass
Hover image to zoom
$572.87 each
In Stock
In Stock
Get 5 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year (Tool), 5 Year Tool/2 Year Battery Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v

Description

–

Overview


Our M18 FUEL 15 Gauge Finish Nailer Kit provides peak productivity at your jobsite, delivering unmatched nailing performance without the hassle of a compressor and hose. Leveraging our nitrogen air spring mechanism, the 15 Gauge Finish Nailer allows you to consistently sink nails to your required depth in hard and soft woods while leaving clean nail holes, making for repeatable results and easy filling. The nitrogen air spring mechanism, combined with our POWERSTATE Brushless Motor and REDLINK PLUS Intelligence, delivers a pneumatic-like nailing response with zero ramp-up time from nail to nail, keeping you productive and efficient throughout your job. This cordless finish nailer features a compact and ergonomic design providing access into tight spaces where nailing is required while limiting fatigue when using the tool. When paired with an M18 REDLITHIUM CP2.0 battery pack, this battery-powered nailer fires up to 750 nails per charge and is fully compatible with all M18 REDLITHIUM batteries. The MILWAUKEE M18 FUEL 15 Gauge Finish Nailer Kit delivers the pneumatic performance that professional carpenters and remodelers demand, with the freedom and convenience of cordless.




Includes:


  • M18 FUEL 15 Gauge Finish Nailer(2839-20)
  • M18 REDLITHIUM CP2.0 Battery(48-11-1820)
  • M18 & M12 Multi-Voltage Charger(48-59-1812)
  • Contractor Bag

Features:


  • Tool Free Depth Adjustment
  • Tool Free Jam Clearing Latch
  • Sequential and contact actuation firing modes
  • Tip Storage On Magazine
  • LED Work Light
  • Reversible Belt Hook
  • No Gas Cartridge
  • Power to Nail Hardwoods & Softwoods
  • Compatible with all 15GA DA Style Finish Nails
  • Specifications:

  • Power Source: Cordless
  • Length: 12.75"
  • Weight: 6.5lbs
  • Height: 12.5"
  • Width: 5.9"
  • Nail Diameter: 15GA DA Style
  • Nail Collation Angle: 34 Degrees
  • Nail Length:1-1/4" - 2-1/2"
  • Battery System: M18

Specs

–
Product Type:

Finishing Nailer

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Application:

Wood

Batteries Included:

1

Gauge:

15

Power Source:

Cordless

Switch:

On/Off

Warranty:

5 Year (Tool)

5 Year Tool/2 Year Battery

Includes:

18V LITHIUM-ION Battery

Charger

Carry Case

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Voltage
Battery Type
Application
Batteries Included
CURRENT ITEM
Finishing Nailer
18v
M18 Lithium-Ion Battery
Wood
1
Framing Nailer
18v
M18 Lithium-Ion Battery
Wood
0
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy