Apply to be a TradeMaster!
Main product image of M18 FUEL Duplex Nailer (Tool Only)
Magnifying glass
Hover image to zoom

M18 FUEL Duplex Nailer (Tool Only)

Brand:
Milwaukee
SKU:
2844-20
Rating:
(0)
Q&A:
(0)
M18 FUEL Duplex Nailer (Tool Only)
Magnifying glass
Hover image to zoom
$599.00 each
In Stock
In Stock
Get 1 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Power Source
Cordless

Description

–
The MILWAUKEE M18 FUEL Duplex Nailer revolutionizes the assembly of concrete formwork by increasing productivity and optimizing ergonomics. By leveraging our nitrogen air spring technology, POWERSTATE Brushless motor, and REDLINK Intelligence, this nailer delivers the performance to seat nails into all wooden formwork materials at firing rates of up to 4 nails per second. The M18 FUEL Duplex Nailer provides our users with a 7X Increase in productivity and a drastic reduction in muscle effort compared to driving nails with a hammer. This nailer is equipped with user-driven features including tool-free jam clearance and depth of drive adjustment to minimize downtime on the job. The cordless nailer is designed for compatibility with Milwaukee Collated Duplex Nails (sold separately) available in two sizes: 8D (2-1/4" drivable length) & 16D (3" drivable length). When paired with the M18 REDLITHIUM 5.0AH Battery pack, this nailer gives users the ability to sink up to 800 nails per charge. The M18 FUEL Duplex Nailer joins the M18 System of over 200 solutions and is compatible with all M18 REDLITHIUM batteries.

Product Features
  • 7X faster concrete form assembly vs using a hammer
  • Duplex Nailer is safer and less fatiguing than hammering
  • Sink up to 800 nails per charge
  • Only compatible with Milwaukee Collated Duplex Nails (MDP8D-2000, MDP16D-2000)
  • Tool Free Jam Clearing Latch
  • Tool Free Depth Adjustment
  • Fires 4 Nails Per Second
  • Belt & Rafter Hook
  • Flattop Design to rest tool in inverted orientation
  • Nail Placement Indicator
  • LED Work Light
  • Dry Fire Lockout
  • Part of the M18 system, featuring over 200+ solutions
  • REDLITHIUM battery technology: superior pack construction, electronics and performance deliver more work per charge and more work over pack life than any battery on the market
  • POWERSTATE Brushless Motor delivers longer life and higher performance
  • Ergonomic Handle for use with thick work gloves

Specs

–
Power Source:

Cordless

Warranty:

3 Year

Battery Type:

M18 Lithium-Ion Battery

Product Type:

Nail Gun

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy