Apply to be a TradeMaster!
Main product image of M18 Fuel 3/8" Compact Impact Wrench w/ Friction Ring Kit
Magnifying glass
Hover image to zoom

M18 Fuel 3/8" Compact Impact Wrench w/ Friction Ring Kit

Brand:
Milwaukee
SKU:
2854-22
Rating:
(0)
Q&A:
(0)
M18 Fuel 3/8" Compact Impact Wrench w/ Friction Ring Kit
Magnifying glass
Hover image to zoom
2854-22 has been discontinued
Discontinued March 26, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
M18 Fuel 3/8" Compact Impact Wrench w/ Friction Ring Kit
Brand:
Milwaukee
SKU:2854-22R
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Warranty
5 Year Tool/3 Year Battery Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v
Product Highlight: Length
4.8"
Product Highlight: RPM
800, 2400, 1650 RPM

Description

–
Overview
Milwaukee's M18 FUEL 3/8" Compact Impact Wrench w/ Friction Ring Kit is the most compact in its class, delivering you the most access in tight spaces, up to 250 ft-lbs of nut-busting torque, and maximum workspace visibility. This battery-powered impact wrench measures only 4.8" in length with a POWERSTATE Brushless motor to provide the power to remove stubborn fasteners, even in confined spaces. The MILWAUKEE 3/8" Compact Impact Wrench has tri-LEDs that surround the anvil to deliver you brighter light with fewer shadows. 4-Mode DRIVE CONTROL offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF control applies no more than 20 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. REDLINK PLUS Intelligence electronics make these controls possible while ensuring maximum performance, protecting the tool against overloads, over-heating, and over-discharge. The included M18 REDLITHIUM 5.0Ah battery pack fits M18 tools, delivering more work per charge and more work over the life of the pack.

Includes
  • (1) M18 FUEL 3/8" Compact Impact Wrench w/ Friction Ring
  • (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack
  • (1) M18 & M12 Multi-Voltage Charger
  • (1)Carrying Case
Product Features
  • Friction ring (hog ring) ensures quick and easy socket changes
  • 4.8" in length provides most access in tight spaces
  • The POWERSTATE Brushless motor delivers up to 250 ft-lbs. of nut-busting torque
  • Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
  • 4-Mode DRIVE CONTROL provides greater control over output speed and power. Includes auto shut-off and bolt-removal mode
  • AUTO SHUT-OFF control prevents over tightening and increases productivity by applying no more than 20 ft-lbs. of torque
  • Bolt Removal control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops
  • Mode 1 RPMs: 0-800; Mode 2 RPMs: 0-1,650; Mode 3 RPMs: 0-2,400; Mode 4 RPMs: 0-2,400 Mode 1 IPMs: 0-1,000; Mode 2 IPMs: 0-2,400; Mode 3 IPMs: 0-3,500; Mode 4 IPMs: 0-3,500
  • REDLINK PLUS Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
  • Works in up to to 69kV environments
  • Compatible with all M18 batteries & Chargers
Product Specifications
  • Voltage: 18V
  • Height: 7.95"
  • Length: 4.8"
  • Weight: 2.4 lbs
  • Width: 2.56"
  • Power Source: Cordless
  • Nut Busting Torque: 250 (ft-lbs)
  • Fastening Torque: 250 (ft-lbs)
  • Anvil Type: 3/8" Square w/ Friction Ring
  • Battery System: M18

Specs

–
Product Type:

Kit

Impact Wrench

Voltage:

18v

Length:

4.8"

Anvil Type:

Square-Drive

Friction Ring

Anvil Size:

3/8"

Size:

3/8"

RPM:

800

2400

1650

Torque:

250 ft-lbs

IPM:

1000

3500

2400

Batteries Included:

2

Battery Type:

M18 Lithium-Ion Battery

Includes:

Carry Case

Charger

Power Source:

Cordless

Warranty:

5 Year Tool/3 Year Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm